Apply to be a TradeMaster!
Main product image of 1/2" 770G SCH 80 Gray PVC Ball Valve (Threaded)
Magnifying glass
Hover image to zoom

1/2" 770G SCH 80 Gray PVC Ball Valve (Threaded)

SKU:
770T03G
Rating:
(2)
Q&A:
(0)
1/2" 770G SCH 80 Gray PVC Ball Valve (Threaded)
Magnifying glass
Hover image to zoom
$3.96 each
In Stock
In Stock
Get 23 Mon, Oct 5
Order by today, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
Gray

Description

–
Note: Image may not reflect actual product

1/2" 770G SCH 80 Gray PVC Ball Valve (Threaded)

Features and Benefits
  • Connection Size: 1/2"
  • Connection Type: NPT
  • 150 PSI @ 73 Deg. F
  • Gray Color
  • Sch. 80
  • NSF Approved
  • Fits Sch. 40 & Sch. 80 Pipe
  • Threaded Ends (Comply With ANSI B1.20.1)
  • ABS cap, EPDM O-ring

Specs

–
Product Type:

Ball Valve

Size:

1/2"

Connection Method:

Threaded

Handle Style:

T-Handle

Color:

Gray

Application:

Schedule 80

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great company

I use this place for home and work and everything shipped fast and that is a win for me
Duta
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Valves were delivered quickly. Good quality too.
Pipe layer
Roswell, NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy