Apply to be a TradeMaster!
Main product image of 1/2" 770G PVC Sch. 80 Ball Valve w/ Solvent Ends (Gray)
Magnifying glass
Hover image to zoom

1/2" 770G PVC Sch. 80 Ball Valve w/ Solvent Ends (Gray)

SKU:
770S03G
Rating:
(0)
Q&A:
(0)
1/2" 770G PVC Sch. 80 Ball Valve w/ Solvent Ends (Gray)
Magnifying glass
Hover image to zoom
$3.87 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
1/2"
4"
Connection Method: 
Socket

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1/2" Gray SCH 80 PVC Ball Valve (Solvent)
Brand:
Bluefin
SKU:PVBVS050G
(18)
Order by 6PM, receive 6 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Standards Met
Solvent Ends Comply With ASTM D2466 Standards Met
Product Highlight: Color
Gray

Description

–
1/2" 770G PVC Sch. 80 Ball Valve w/ Solvent Ends (Gray)

Product Features
  • ISO 9002
  • 150 psi @ 73°F
  • Gray color
  • Sch. 80
  • NSF Approved
  • Fits Sch. 40 & Sch. 80 Pipe
  • Solvent Ends - Comply with ASTM D2466

Specs

–
Size:

1/2"

Connection Method:

Socket

Connection Type:

Socket x Socket

Standards Met:

Solvent Ends Comply With ASTM D2466

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy