Apply to be a TradeMaster!
Main product image of 1-1/4" 770N Economy PVC Ball Valve - Threaded Ends
Magnifying glass
Hover image to zoom

1-1/4" 770N Economy PVC Ball Valve - Threaded Ends

SKU:
770T06N
Rating:
(7)
Q&A:
(0)
1-1/4" 770N Economy PVC Ball Valve - Threaded Ends
Magnifying glass
Hover image to zoom
$11.58 each
In Stock
In Stock
Get 118 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
PVC
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
White
Product Highlight: Pressure Rating
150 PSI @ 73°F

Specs

–
Size:

1-1/4"

Material:

PVC

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Color:

White

Handle Style:

T-Handle

Pressure Rating:

150 PSI @ 73°F

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Connection Method
Color
1-1/4"
PVC
FNPT x FNPT
Threaded
White
1-1/4"
PVC
FNPT x FNPT
Threaded
White

Product Reviews

4.71 out of 7 reviews
86% would recommend this product
4.71
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

TURNS EXTREMLY HARD

Seems to work OK but is extremely hard to turn. I'm not a weakling and can just move it with both hands. I can not turn it without it being installed or anchored in a vise.
Pauly
NYS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best place to get the plumbing you need

Great product at a great price.
Grdnguy
Northern California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Economy 1/2" & 3/4" PVC PVC ball valves, threaded ends

I am pleased to find these valves so available and at a good price! These will complete my current project and will keep them in mind for future projects. They were kind enough to let me know some are backordered and I received them shortly thereafter. Good service.
Don
Savannah, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is as described at a good price

Best thing about this product is where it came from. Supply House has everything and ships immediately! They rock!
Jeff
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" 770N Economy PVC Ball Valve - Threaded Ends

All threaded in but some were a little sticky
Paddy
Columbus county NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will continue to order from Supplyhouse.com

I manage a community garden and constantly trying to prevent plumbing problems by installing the best parts. I use Supply House because I can get my orders promptly, without shipping mistakes. I get what I order and if there is a problem I get immediate resolves. The products I get are made well and have been durable. Scott
loghouse
Lynndyl, UT 84640
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good quality

I make maple syrup , needed valves to put on the main lines in the woods. The same quality valve that can be bought at big box stores BUT less cost. Very pleased with service and quality. 5 stars!
Maple Tapper
N. E Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy