Apply to be a TradeMaster!
Main product image of 1-1/4" 770N SCH 40 Economy PVC Ball Valve - Solvent Ends
Magnifying glass
Hover image to zoom

1-1/4" 770N SCH 40 Economy PVC Ball Valve - Solvent Ends

SKU:
770S06N
Rating:
(22)
Q&A:
(2)
1-1/4" 770N SCH 40 Economy PVC Ball Valve - Solvent Ends
Magnifying glass
Hover image to zoom
$11.58 each
BOX UP & SAVE 5%
$54.80 box of 5
$10.96 each
In Stock
In Stock
Get 76 Wed, Nov 18
Order by today, receive Wednesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Material
PVC
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
White
Product Highlight: Pressure Rating
150 PSI @ 73°F

Specs

–
Size:

1-1/4"

Material:

PVC

Connection Method:

Socket

Connection Type:

Socket x Socket

Color:

White

Handle Style:

T-Handle

Pressure Rating:

150 PSI @ 73°F

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Method
Connection Type
Color
CURRENT ITEM
Product Image of 1-1/4" 770N SCH 40 Economy PVC Ball Valve - Solvent Ends
1-1/4" 770N SCH 40 Economy PVC Ball Valve - Solvent Ends
SKU: 770S06N
(22)
1-1/4"
PVC
Socket
Socket x Socket
White
1-1/4"
PVC
Socket
Socket x Socket
Gray
1-1/4"
PVC
Socket
Socket x Socket
White

You May Also Need

1-1/4" PVC Sch. 40 90° Street Elbow
SKU: 409-012

Product Reviews

4.64 out of 22 reviews
90% would recommend this product
4.64
out of 22 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
5%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent value valve

The 6" PVC valve arrived in just a few days and in good condition. The price was very fair for the quality of this product. Opened and closed smoothly. Great buy
VS

Most Liked Negative Review

Quality build, pain to use

The valve is a good, solid quality - but it takes a crazy amount of force to open or close the valve - that really limits its useability
Showing 1-10 of 22 reviews

Fast delivery

Great price with fast delivery. Great quality.
JC
Highland, NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and item just as expected.

Item was shipped fast and well packaged. Would buy again.
EI
Portland, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vey happy with my purchase

It took a little long to get it and then I had to use two pipes for leverage and a dab of oil to get the handle to start to turn. Glad I had read the reviews first and knew what to expect. It is a solid product and it works great for my rain barrel.
Rain Man
Chicago, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality build, pain to use

The valve is a good, solid quality - but it takes a crazy amount of force to open or close the valve - that really limits its useability
Dustin
Tulsa, OK
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product and excellent customer service

I used it for a vacuum cut off. it works very well just as i hoped it did
Cruz
Orlando FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am satisfied with this product will purchase again

I am using this product in irrigation projects on the farm and has worked well. No problems. Grat price and great service from Supplyhouse.com Thanks
Billy
East Texas Area
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked as anticipated

quick shipping and easy install. no complaints
Chris
Tampa, fl
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and excellent vendor

Super easy transaction. Fast and free shipping and an excellent price.
Brett
Franksville, WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed.

Works good.
Geri
Ashland. Al
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent value valve

The 6" PVC valve arrived in just a few days and in good condition. The price was very fair for the quality of this product. Opened and closed smoothly. Great buy
Jay
Collegeville, Pa.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How do you make this ball valve easier to turn? Can I lubricate it with something? Out of the package it is almost impossible to turn. Once you start turniong it, it becomes somewhat easier but it seems to me it is still way to difficult.

Asked by Chet 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

I also had the same problem with these valves. I tried grease and WD 40 and finally just bought a brass gate valve as I was afraid that they would break when I had to use them. I hear they do get easier with use though but I still have them on my stock shelf. Let me know how yours work out.

Was this review helpful to you?
- Another PexSupply Customer

Sure, From my perspective, the valves are hard to turn. The first one I received I sent back. On the second one, I learned it is the nature of the valve and it's size. After turning it a few times it does get easier as you have said. I use a small piece of pvc to help me if I need it. I do not think lubrication would help although I do not know? I have found the valve to be very sturdy and durable just a little hard to turn. I hope that helps. Thank you. Bill Crowder

Was this review helpful to you?
- Another PexSupply Customer

I have the same problem. I tried spray silicone and others. I keep a short section of PVC pipe handy to assist in operating the valve.

Was this review helpful to you?
- Another PexSupply Customer

Use the law of levers. Bolt a long lever to the valve, the longer the lever, the more your strength is multiplied. Even a child can turn the lever if it is long enough.

Was this review helpful to you?

Q: Are these ball valves full flow?

Asked by Kevin 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Yes they are full flow. They are very nice units. Hard to turn at first but well crafted. Bill

Was this review helpful to you?
- Another PexSupply Customer

YES they are full flow

Was this review helpful to you?
- Another PexSupply Customer

Yes, I have purchased these valves and they are full flow ball valves.

Was this review helpful to you?
- Another PexSupply Customer

Yes

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy