Apply to be a TradeMaster!
Main product image of 3/4" Dual Check Backflow Preventor Valve, Lead Free
Magnifying glass
Hover image to zoom

3/4" Dual Check Backflow Preventor Valve, Lead Free

SKU:
DCV-04LF
Rating:
(5)
Q&A:
(0)
3/4" Dual Check Backflow Preventor Valve, Lead Free
Magnifying glass
Hover image to zoom
$89.79 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by today, receive Monday
Size: 
3/4"

MANUALS (1)


This item replaces: DCV-04

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Min Pressure (PSI)
25 PSI

Description

–
Features:
  • Lead Free Bronze
  • ISO 9002
  • ASSE Standard 1024
  • CSA Certified
  • 25-175 PSI
  • 140 Deg. F. Max Backflow Temp
  • Stainless Steel Springs
  • Sizes 3/4" & 1"
  • Specs

    –
    Size:

    3/4"

    Min Pressure (PSI):

    25

    Max Pressure (PSI):

    175

    Max Temp (F):

    140°F

    Material:

    Bronze

    Lead Free:

    Yes

    Connection Type:

    FNPT x FNPT

    Connection Method:

    Threaded

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Size
    Max Pressure (PSI)
    Max Temp (F)
    Material
    Lead Free
    3/4"
    175
    140°F
    Bronze
    Yes
    3/4"
    150
    180°F
    Bronze
    Yes

    You May Also Need

    Product Reviews

    3.6 out of 5 reviews
    60% would recommend this product
    3.6
    out of 5 Reviews
    60% would recommend this product
    WRITE A REVIEW
    5 star
    60%
    4 star
    0%
    3 star
    0%
    2 star
    20%
    1 star
    20%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    If running for a mop and bucket is your pleasure...

    Three flaws in the design. O-Ring too thin to close gap at coupling, combined with internal valves not fully filling center for O-right to sit proud above edge, combined with mating service imperfections, results in massive leaking. Second device also had o-ring severely damaged during manufacturing. Unless you like cold showers and doing water cleanup, avoid. 0/2 success.
    Bob
    Alpharetta, GA
    5 years ago
    Was this review helpful to you?

    Rattles when in use. Very annoying

    Feels and looks like a premium product but when it's in use next to my Taco-x it rattles enough where I'm tempted to waste an hour replacing it..
    RadiantDIYguy
    Grand Rapids
    6 years ago
    Was this review helpful to you?

    water fix

    fast shipping right item the first time and fixed my problem
    water fix
    michigan
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Easy to install, worked great

    Installed on an existing 3/4 PVC line easily
    Lonnie
    Defuniak Springs FL
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works like a charm

    I had installed a well pump to boost our street pressure. This required a backcheck valve to keeo the pump from putting pressure back into the street supply. Originally I installed a flapper style backcheck valve but this failed because there was too much back pressure ( 50 psi). I was also getting severe water hammer when the pump shut off. With this valve I get no water hammer and the pump doesn't keep cycling on as it did with the flapper leaking pressure. It was easy to install and has been working perfectly for two weeks now.
    Hunert
    Wilmington, DE
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy