Apply to be a TradeMaster!
Main product image of 1" Dual Check Backflow Preventor Valve, Lead Free
Magnifying glass
Hover image to zoom

1" Dual Check Backflow Preventor Valve, Lead Free

SKU:
DCV-05LF
Rating:
(1)
Q&A:
(0)
1" Dual Check Backflow Preventor Valve, Lead Free
Magnifying glass
Hover image to zoom
$84.35 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Size: 
1"

MANUALS (1)


This item replaces: DCV-05

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Min Pressure (PSI)
25 PSI

Description

–
Features:
  • Lead Free Bronze
  • ISO 9002
  • ASSE Standard 1024
  • CSA Certified
  • 25-175 PSI
  • 140 Deg. F. Max Backflow Temp
  • Stainless Steel Springs
  • Sizes 3/4" & 1"
  • Specs

    –
    Size:

    1"

    Max Pressure (PSI):

    175

    Min Pressure (PSI):

    25

    Max Temp (F):

    140°F

    Material:

    Bronze

    Lead Free:

    Yes

    Connection Type:

    FNPT x FNPT

    Connection Method:

    Threaded

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Max Pressure (PSI)
    Max Temp (F)
    Lead Free
    Connection Type
    1"
    175
    140°F
    Yes
    FNPT x FNPT
    1"
    175
    180°F
    Yes
    Union FNPT x FNPT
    1"
    175
    180°F
    Yes
    Union Female Meter x Male Meter
    1"
    150
    180°F
    Yes
    Union FNPT x FNPT

    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Well made product

    Great pricing quality product.
    Jeff
    Ohio
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy