Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat x Female Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom

1-1/4" Sweat x Female Dielectric Union, Lead Free

SKU:
DUN-1259LF
Rating:
(6)
Q&A:
(0)
1-1/4" Sweat x Female Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom
$24.20 each
BOX UP & SAVE 13%
$105.30 box of 5
$21.06 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Lead Free
Yes

Description

–
Features
  • 250 PSI
  • Rated to 180°F at 250 PSI
  • Threaded end comply with ANSI B1.20.1
  • Solder ends comply with ANSI B16.22

  • Material Specifications

  • Nut -Steel (with Galvanized coat) ASTM A108
  • Gasket -Silicone Rubber
  • Insert -Nylon
  • IPS Connection -Steel (with Galvanized coat) ASTM A108
  • Solder Connection -Brass ASTM B-16
  • Specs

    –
    Size:

    1-1/4"

    Connection Type:

    FNPT x C

    Product Type:

    Dielectric Union

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    Product Type
    Lead Free
    1-1/4"
    FNPT x C
    Dielectric Union
    Yes
    1-1/4"
    FNPT x C
    Dielectric Union
    Yes
    1-1/4"
    FNPT x C
    Dielectric Union
    Yes

    You May Also Need

    Product Reviews

    4.83 out of 6 reviews
    100% would recommend this product
    4.83
    out of 6 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    83%
    4 star
    17%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-6 of 6 reviews

    Supply House is a great resource

    We are a self-managed condo complex, doing a lot of our own HVAC maintenance work. Supply House is our go-to source for materials, always having what we need and delivering it quickly.
    Steve
    Bellingham, Washington
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Not available locally. Quick delivery from Supply house.

    Ship and arrived quickly, as usual, from Supply House. Glad the item was in-stock, as I could not find one locally. Seems to perform intended function just fine.
    SP
    Michigan
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again and again

    Very useful for tankless water heater or boiler
    Z
    Brooklyn NY
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what I needed

    Good quality, good price, quick shipping. Just what I needed.
    Scott
    Grand Rapids, MI
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good Deal!

    I replaced my homes entire copper plumbing system with PEX and realized that there was no dielectric union from the galvanized main to the copper piping. Of course, the galvanized piping was rusted where it had direct contact with the copper piping. I couldn't find a dielectric 1-1/4" union at any local store but if I did, it would've cost me an arm and leg. This union is good quality and the rubber gasket is tough. I had a difficult time lining up the piping and the gasket survived a beating. Everything is now complete and I've had no issues.
    Markfothebeast
    Ellsworth, WI
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Best price and quality

    If you want to prevent corrosion..use insulated union...better then compression union...never leak..easy to install.
    Alex
    Utica, NY
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy