Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat x Female Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Sweat x Female Dielectric Union (Lead Free)

Brand:
Bluefin
SKU:
DEU125CF
Rating:
(6)
Q&A:
(0)
1-1/4" Sweat x Female Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom
$11.11 each
BOX UP & SAVE 6%
$62.34 box of 6
$10.39 each
In Stock
In Stock
Get 248 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Features:
  • Lead-Free – Made out of forged brass alloy C6806 for excellent durability and safe use in drinking water systems
  • Built-in EPDM Gasket - Makes the connector more resistant to abrasion and harsh chemicals
  • CH8A Steel – Allows for a high-pressure tolerance of 500 PSI and a maximum 500 PSI and a maximum temperature of 180°F ·
  • PA66 Plastic - Has one of the highest melting points among commercially available plastics, and the added
  • 30% Glass Fiber Reinforcement - Allows for higher strength and rigidity

Specs

–
Size:

1-1/4"

Connection Type:

FNPT x C

Product Type:

Dielectric Union

Lead Free:

Yes

Brass Alloy:

C6806

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Connection Type
Product Type
Lead Free
CURRENT ITEM
Product Image of 1-1/4" Sweat x Female Dielectric Union (Lead Free)
1-1/4" Sweat x Female Dielectric Union (Lead Free)
SKU: DEU125CF
(6)
1-1/4"
FNPT x C
Dielectric Union
Yes
1-1/4"
FNPT x C
Dielectric Union
Yes
1-1/4"
FNPT x C
Dielectric Union
Yes

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Supply House is a great resource

We are a self-managed condo complex, doing a lot of our own HVAC maintenance work. Supply House is our go-to source for materials, always having what we need and delivering it quickly.
Steve
Bellingham, Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not available locally. Quick delivery from Supply house.

Ship and arrived quickly, as usual, from Supply House. Glad the item was in-stock, as I could not find one locally. Seems to perform intended function just fine.
SP
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Very useful for tankless water heater or boiler
Z
Brooklyn NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Good quality, good price, quick shipping. Just what I needed.
Scott
Grand Rapids, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Deal!

I replaced my homes entire copper plumbing system with PEX and realized that there was no dielectric union from the galvanized main to the copper piping. Of course, the galvanized piping was rusted where it had direct contact with the copper piping. I couldn't find a dielectric 1-1/4" union at any local store but if I did, it would've cost me an arm and leg. This union is good quality and the rubber gasket is tough. I had a difficult time lining up the piping and the gasket survived a beating. Everything is now complete and I've had no issues.
Markfothebeast
Ellsworth, WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price and quality

If you want to prevent corrosion..use insulated union...better then compression union...never leak..easy to install.
Alex
Utica, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy