Apply to be a TradeMaster!
Main product image of 3/4" FIP x 1/2" Sweat Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom

3/4" FIP x 1/2" Sweat Dielectric Union, Lead Free

SKU:
DUN-7559LF
Rating:
(0)
Q&A:
(0)
3/4" FIP x 1/2" Sweat Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom
$12.93 each
BOX UP & SAVE 10%
$116.50 box of 10
$11.65 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Lead Free
Yes

Description

–
Features
  • 250 PSI
  • Rated to 180°F at 250 PSI
  • Threaded end comply with ANSI B1.20.1
  • Solder ends comply with ANSI B16.22

  • Material Specifications

  • Nut -Steel (with Galvanized coat) ASTM A108
  • Gasket -Silicone Rubber
  • Insert -Nylon
  • IPS Connection -Steel (with Galvanized coat) ASTM A108
  • Solder Connection -Brass ASTM B-16
  • Specs

    –
    Connection Type:

    FNPT x C

    Product Type:

    Dielectric Union

    Size:

    3/4" x 1/2"

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Connection Type
    Product Type
    Size
    Lead Free
    CURRENT ITEM
    Product Image of 3/4" FIP x 1/2" Sweat Dielectric Union, Lead Free
    3/4" FIP x 1/2" Sweat Dielectric Union, Lead Free
    SKU: DUN-7559LF
    FNPT x C
    Dielectric Union
    3/4" x 1/2"
    Yes
    FNPT x C
    Dielectric Union
    3/4" x 1/2"
    Yes

    You May Also Need

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy