Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Heating Supplies & Parts
Circulator Pumps
Pump Flanges
Flange Gaskets
8" Full Face Tap Valve Gasket
Brand:
Matco-Norca
SKU:
GFFTV8
Rating:
(0)
Q&A:
(0)
GFFTV8 has been discontinued
Discontinued July 13, 2024
This product was discontinued by the manufacturer.
MANUALS (2)
Install Instructions
Submittal Sheet
Install Instructions
Submittal Sheet
Description
–
Gasket: APG style 0700
Constructed of SBR (Styrene Butadiene Rubber)
"Smooth" red rubber finish as opposed to rough ?cloth? finish
Max temperature rating: -20 to 170 degrees F, 210 degrees F intermittent
Tensile Strength: 500 PSI
Suitable for: hot & cold water, air, and neutral fluids
Meets ASTM D-1330 Bolts: ASTM A307 Grade A zinc plated carbon steel
Minimum tensile strength: 60,000 PSI Nuts: ASTM A563 zinc plated carbon steel finished hex nut
(There is another class of nut designated as "heavy hex" which is also used in industry. Our kits contain "finished hex" which is consistent with many other bolt & gasket set producers.)
Hide Description
Specs
–
Type:
Gasket
Flange Size:
8"
Thickness:
1/8"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video