Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX EP Coupling
Magnifying glass
Hover image to zoom
3/4" Expansion PEX EP Coupling
Magnifying glass
Hover image to zoom
PPCECP04 has been discontinued
Discontinued September 4, 2023
This product has been discontinued.
Direct Replacement:
3/4" Expansion PEX EP Coupling
Brand:
Bluefin
SKU:PPLC075
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
PEX-a, hePEX plus
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CAN/CSA B137.5, ASTM F1960 Standards Met
Product Highlight: Max Temp (F)
320ºF Max Temp

Specs

–
Application:

Plumbing

Heating

Material:

Engineered Plastic

Max Temp (F):

320ºF

Max Operating Temp:

210ºF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX-a

hePEX plus

Standards Met:

CAN/CSA B137.5

ASTM F1960

PEX Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm