Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX EP Coupling
Magnifying glass
Hover image to zoom

3/4" Expansion PEX EP Coupling

Brand:
Bluefin
SKU:
PPLC075
Rating:
(1)
Q&A:
(0)
3/4" Expansion PEX EP Coupling
Magnifying glass
Hover image to zoom
PPLC075 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.

MANUALS (2)

Specification Sheet

This item replaces: 710CEP-C07, B-FPPCP0034, PPCECP04, 2416512129800, PPLC075A, 852004

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
hePEX plus, PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, CAN/CSA B137.5, NSF 14, NSF 372, CSA B137.5, NSF 61 Standards Met
Product Highlight: Max Temp (F)
320ºF Max Temp

Specs

–
Application:

Plumbing

Heating

Material:

Engineered Plastic

Max Temp (F):

320ºF

Max Operating Temp:

210ºF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

hePEX plus

PEX-a

Standards Met:

ASTM F1960

CAN/CSA B137.5

NSF 14

NSF 372

CSA B137.5

NSF 61

Size:

3/4"

PEX Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Expansion PEX Full Port Brass Ball Valve (Lead Free)
SKU: PPBV050
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy again

very good fittings
sam
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?