Shop Klein Tools Limited Time Promotion
Main product image of 1/2" Gas Pressure Regulator (325,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Gas Pressure Regulator (325,000 BTU)

Brand:
Maxitrol
SKU:
325-5-1/2
Rating:
(0)
Q&A:
(1)
1/2" Gas Pressure Regulator (325,000 BTU)
Magnifying glass
Hover image to zoom
$57.13 each
In Stock
In Stock
Get 13 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Capacity (BTU)
325000 BTU Capacity

Description

–
Note: The vent protector (13A15-5) and vent limit device (12A39) are not included and can be purchased separately.

This product should be installed by a licensed gas fitter.

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow.

Specs

–
Capacity (BTU):

325000

Size:

1/2"

Max Inlet Pressure:

10 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Lever Acting Gas Regulator w/ Vent Limiter (140,000 BTU)
SKU: 325-3-1/2-12A09
Maxitrol

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What spring is provided standard

Asked by Bob 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Bob! The 325-5-1/2 comes standard with the 4-12"wc Violet Spring.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy