Shop Klein Tools Limited Time Promotion
Main product image of 3/4" Gas Pressure Regulator (325,000 BTU)
Magnifying glass
Hover image to zoom

3/4" Gas Pressure Regulator (325,000 BTU)

Brand:
Maxitrol
SKU:
325-5-3/4
Rating:
(8)
Q&A:
(0)
3/4" Gas Pressure Regulator (325,000 BTU)
Magnifying glass
Hover image to zoom
$60.21 each
In Stock
In Stock
Get 219 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Capacity (BTU)
325000 BTU Capacity

Description

–
Note: The vent protector (13A15-5) and vent limit device (12A39) are not included and can be purchased separately.

This product should be installed by a licensed gas fitter.

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow.

Specs

–
Size:

3/4"

Capacity (BTU):

325000

Max Inlet Pressure:

10 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Just what I needed

I needed to reduce my 2 PSI gas in my house to something between 6" and 13" WC. I inserted this in my gas line to my stove and measured 7" WC just like it is specified. Fast delivery and good price. Thanks
SmokeyJoe
Dahlonega, GA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic product

Having trouble finding a regular in store (big box home improvements) that had the BTU capacity for a whole home generator. The Maxitrol came in clutch!!
Mario
Omaha, NE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It worked great. I used it to fix a heating unit.
Garden oaks
Houston tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Exactly what I needed to complete the job
Plumber 3
Lawton ok
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prefect fit

I bought it for my conversion of generator to natural gas. project was successful.
dh
broken arrow, OK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great regulator

great regulator
James
SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described!

I used the regulator for a LP gas line install for a tankless Hot Water Hester. It is exactly as described and arrived very quickly!
Turnbill
Wilmington, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Delivery. Good Price.

Fast Delivery. Good Price. Received as Ordered. Thank you.
R
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy