Apply to be a TradeMaster!
Main product image of 1-1/4" Lever Acting Gas Regulator (1,250,000 BTU)
Magnifying glass
Hover image to zoom

1-1/4" Lever Acting Gas Regulator (1,250,000 BTU)

Brand:
Maxitrol
SKU:
325-7A-1-1/4
Rating:
(2)
Q&A:
(0)
1-1/4" Lever Acting Gas Regulator (1,250,000 BTU)
Magnifying glass
Hover image to zoom
$173.66 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Capacity (BTU)
1250000 BTU Capacity

Description

–
Note: The vent protector (13A25) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

The 325 Series is a pounds to inches regulator, meeting utility specifications. The 325 Series regulator is for use on residential, commercial, and industrial applications where adequate inlet pressures are available.

They are a high performance type regulator and can be used as a single stage regulator - reducing pounds pressure to normal burner pressure. They can also be used as a line regulator on equipment already fitted with an appliance regulator.

Specs

–
Capacity (BTU):

1250000

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Gas Pressure Regulator (325,000 BTU)
SKU: 325-5-3/4
Maxitrol

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fast shipping, Would buy again when we need another one.

So far, we haven't had an issue with it. Website is easy to use, and part was available when we needed it. Thanks!
Bee the PG guru
De Pere, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas Regulator

I am very pleased with the regulators
Dave
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy