Apply to be a TradeMaster!
Main product image of 1" Appliance Regulator (325,000 BTU)
Magnifying glass
Hover image to zoom

1" Appliance Regulator (325,000 BTU)

Brand:
Maxitrol
SKU:
325-5-1
Rating:
(2)
Q&A:
(1)
1" Appliance Regulator (325,000 BTU)
Magnifying glass
Hover image to zoom
$56.07 each
In Stock
In Stock
Get 43 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Capacity (BTU)
325000 BTU Capacity

Description

–
Note: The vent protector (13A15-5) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow.

Specs

–
Size:

1"

Capacity (BTU):

325000

Max Inlet Pressure:

10 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Line Regulator w/ Vent Limit (325,000 BTU)
SKU: 325-5-1-12A39
Maxitrol

2 Replacement Parts

Seal Cap with Gasket For RV61 & 325-5A
SKU: KR325E12
Maxitrol
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great regulator

Perfect for what I needed. Easy to adjust and very consistent. Not to expensive either.
Stephen
Drexel, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for application

Never had any issues with these.
Wayne
PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this model be used with propane? Can this model carry the load of a propane generator at 148K BTU?

Asked by Bryan 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bryan. This regulator is suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures. The maximum individual load is 325,000 Btu/h.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy