Apply to be a TradeMaster!
Main product image of 1-1/2" Lever Acting Gas Regulator w/ Vent Limiter (1,250,000 BTU)
Magnifying glass
Hover image to zoom

1-1/2" Lever Acting Gas Regulator w/ Vent Limiter (1,250,000 BTU)

Brand:
Maxitrol
SKU:
325-7AL-1-1/2-12A49
Rating:
(0)
Q&A:
(0)
1-1/2" Lever Acting Gas Regulator w/ Vent Limiter (1,250,000 BTU)
Magnifying glass
Hover image to zoom
$206.39 each
In Stock
In Stock
Get 24 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Capacity (BTU)
1250000 BTU Capacity
Product Highlight: Spring Range
7-11" w.c

Description

–
325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow.

Suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.

Specs

–
Capacity (BTU):

1250000

Size:

1-1/2"

Max Inlet Pressure:

2 PSI (LP)

Spring Range:

7-11" w.c

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Lever Acting Gas Regulator w/ Vent Limiter (1,250,000 BTU)
SKU: 325-7AL-1-1/4-12A49
Maxitrol
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy