Apply to be a TradeMaster!
Main product image of 3/4" Line Regulator w/ Vent Limiter (600,000 BTU)
Magnifying glass
Hover image to zoom

3/4" Line Regulator w/ Vent Limiter (600,000 BTU)

Brand:
Maxitrol
SKU:
325-5L-3/4-12A39
Rating:
(9)
Q&A:
(3)
3/4" Line Regulator w/ Vent Limiter (600,000 BTU)
Magnifying glass
Hover image to zoom
$82.12 each
In Stock
In Stock
Get 259 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Capacity (BTU)
600000 BTU Capacity
Product Highlight: Spring Range
7" - 11"

Description

–
Note: The vent protector (13A15-5) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications. The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow. Suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.

Specs

–
Capacity (BTU):

600000

Size:

3/4"

Spring Range:

7" - 11"

Max Inlet Pressure:

2 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Line Regulator w/ Vent Limiter (140,000 BTU)
SKU: 325-3L-1/2-12A09
Maxitrol

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Worked great for me

I like the regulator and know I can get parts quickly
Scott
Columbia sc
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent and fast delivery

Roof top units
Sean Plumber
PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

was used on a gas dryer
Rich
Oklahoma, City
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works with Tankless Water Heater

This regulator worked very well for the condensing tankless water heater with 199,000 BTU using natural gas. I installed the regulator for the tankless water heater per the manufacturer's instruction, and the tankless water heater worked flawlessly. Supply House has a very good price for this regulator. Thanks.
Thankless honor
Richardson, TX
9 years ago
Was this review helpful to you?

Item as advertised.

Reduce gas pressure to Water Heater equipment.
Mark
Clarksville,Tn.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

I have used this supplier 3 different times now and have been extremely satisfied each time. Delivery has always been on time and correct products sent. The quality of the products always seem to be good and to their specs. Prices have always been very competitive as well.
mark the grower
South Chesterfield, Va.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Regulator for natural gas and it works great.
Nat jack of all trades master of a few.
Somerset, WI
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Certified Line Pressure Regulator

Maxitrol's 325 series for 2psg gas systems to step down to 7"wc before appliances. Originally certified to serve 1 appliance requiring multiple regulators in system. Some installers used high flow of 325-5 and 325-7 as line regulator for multiple appliances. New suffix "L" series is certified as line regulator. Added load forced upgrade of system to 2#. Able to do legally with 2 suffix L regulators instead of 7 standard. BIG savings! Don't forget to order the vent limiter!
Old Man
Fond du Lac, WI
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit!

I have a GE Monogram Pro Gas Cooktop and a commercial gas line running to my home. The 1/4" regulator that came with the appliance was not powerful enough to regulate the needed amount of gas to the range. This product did the job. GE also approved using this product and said its use would not void the product warranty.
ATLMPP
Atlanta, GA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: We are going to a 2psi system in the our house because of an increase in demand (generator). Can this be installed forward of our furnace prior to the utility company changing the meter? Will it pass the currently supplied low pressure, in and out?

Asked by M 13 years ago

Add your answer

* Required Field
-

Yes it will.

Was this review helpful to you?
-

I can't speak to it passing the existing low pressure since I coordinated for the gas company on the same day. Regarding the utility company, most meters only have to have a spring replacement for 2PSI. My meter was not replaced.. The spring swap took 3 minutes, max. My inside pipe work was not 100% complete prior to the spring swap, so the gas was turned off at the meter pending the completion of the inside work. Johnny S. Slane (Shane)

Was this review helpful to you?
-

Yes, you can install it with the low pressure. It will flow.

Was this review helpful to you?
-

Yes it will pass the low pressure in and out. I did the same thing, installed the regulator prior to the gas company increasing pressure to 2 psi. No problems.

Was this review helpful to you?

Q: does the model # 325-5AL have to be installed in the horizontal position?> or is it a multi poise position for install? thank you

Asked by karl 13 years ago

Add your answer

* Required Field
-

The 325-5AL can be installed in multiple positions unless it has a vent limiter installed on it.  Then it is a horizontal position only.  If needing a vent limiter for you installation.  Make sure it is included with the regulator, you might have to order it separately.

Was this review helpful to you?
-

Yes, it has to be installed horizontally because it has a vent limiter. Outdoor installation without a vent limiter can be any position.

Was this review helpful to you?

Q: require outside vent

Asked by ken 14 years ago

Add your answer

* Required Field
-

Does not require outside vent with a vent limiter installed like the one in this picture has.

Was this review helpful to you?
-

No, it does not require an outside vent. It does reguire the vent restrictor plug which in case of a diaphram rupture restricts the flow of gas escaping.

Was this review helpful to you?
- Backroad

The information provided me does not indicate what model regulator is being asked about. I suspect it is a Maxitrol 325 which can be fitted with a "leak limiter" rather than venting outside. For specific information go to this link: http://www.maxitrol.com/Regulators/ventlimiting.asp Jim Shepherd Four wheels move the body, two wheels move the soul.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy