Shop Resideo Sale
Main product image of 1" Line Regulator w/ Vent Limiter (425,000 BTU)
Magnifying glass
Hover image to zoom

1" Line Regulator w/ Vent Limiter (425,000 BTU)

Brand:
Maxitrol
SKU:
325-5L-1-12A39
Rating:
(2)
Q&A:
(0)
1" Line Regulator w/ Vent Limiter (425,000 BTU)
Magnifying glass
Hover image to zoom
$61.26 each
In Stock
In Stock
Get 96 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Capacity (BTU)
425000 BTU Capacity

Description

–
Note: The vent protector (13A15-5) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

Features:
  • Designed for multi-poise mounting
  • Self-aligning valve with lever action for dead end lockup
  • Durable, corrosion-resistant construction...
  • High performance type for pounds to inches reduction...

Benefits:
  • Ease of installation
  • Longer life, less maintenance
  • For use on 2-psi piping systems such as CSST (corrugated stainless steel) or semi-rigid copper tubing
  • Precise regulation from pilot flows to full regulator capacity
  • Meets many utility specifications

Specs

–
Capacity (BTU):

425000

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" Lever Acting Gas Regulator w/ Vent Limiter (1,250,000 BTU)
SKU: 325-7AL-1-1/2-12A49
Maxitrol
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will buy this product again

This is a great regulator valve for pool heaters with too high of gas pressure coming in. It did exactly what I hoped for.
E
Tx
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect regulator

Exactly what I needed! Fit perfect and reasonable too!!
Steve
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy