Apply to be a TradeMaster!
Main product image of 1/2" Gas Appliance Regulator (300,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Gas Appliance Regulator (300,000 BTU)

Brand:
Maxitrol
SKU:
R400-1/2
Rating:
(0)
Q&A:
(0)
1/2" Gas Appliance Regulator (300,000 BTU)
Magnifying glass
Hover image to zoom
$58.63 each
In Stock
In Stock
Get 43 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Capacity (BTU)
300000 BTU Capacity
Product Highlight: Fuel Type
Natural Gas, Propane

Description

–
The R & RS series is intended for use with both main burner and pilot load applications. The double diaphragm balanced valve design makes it possible to build a regulator physically small in size yet having good capacity characteristics. They are able to maintain steady outlet pressure control with widely varying inlet pressures. The high quality molded balancing diaphragm eliminates the inlet pressure effect acting on the valve.

They are suitable for application in natural, manufactured, mixed gases, liquefied petroleum gases and LP gas-air mixture piping systems.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

1/2"

Capacity (BTU):

300000

Fuel Type:

Natural Gas

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-3.5" WC Brown Spring for R400 & R400S
SKU: R400B10-13
Maxitrol
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy