Apply to be a TradeMaster!
Main product image of 1" Gas Appliance Regulator (1,400,000 BTU) (1" Max Inlet)
Magnifying glass
Hover image to zoom

1" Gas Appliance Regulator (1,400,000 BTU) (1" Max Inlet)

Brand:
Maxitrol
SKU:
R600-1
Rating:
(0)
Q&A:
(0)
1" Gas Appliance Regulator (1,400,000 BTU) (1" Max Inlet)
Magnifying glass
Hover image to zoom
$146.91 each
In Stock
In Stock
Get 19 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Capacity (BTU)
1400000 BTU Capacity
Product Highlight: Spring Range
3" - 6"

Description

–
Note: The vent protector (13A15) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

The R & RS series is intended for use with both main burner and pilot load applications. The double diaphragm balanced valve design makes it possible to build a regulator physically small in size yet having good capacity characteristics. They are able to maintain steady outlet pressure control with widely varying inlet pressures. The high quality molded balancing diaphragm eliminates the inlet pressure effect acting on the valve.

The housings are rugged aluminum die castings. All internal components are carefully selected and corrosion resistant. The diaphragms are of high quality supported synthetic rubber components having excellent low temperature performance. The RS models incorporate a resilient chemically bonded synthetic rubber ring on the valve member. The soft seating insures satisfactory pilot control at inlet pressures up to 5 psi.

Product Specifications
  • Pipe Sizes: 3/8” to 1” threaded connections with NPT or ISO7-1 threads.
  • Housing Material: R400(S), R500(S), R600(S): aluminum.
  • Mounting: Suitable for multi-positional mounting. If ball check vent limiting device is installed, mount in an upright position only. NOTE: All Maxitrol gas pressure regulators should be installed and operated in accordance with Maxitrol Safety Warning Instructions.
  • Certifications: R400(S), R500(S), R600(S): ANSI Z21.18/CSA 6.3 Gas Appliance Pressure Regulators.
  • Gas Types: Suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.
  • Maximum Inlet Pressure: CSA Certified: R400(S), R500(S), R600(S): 1/2 psi (3.4 kPa) Maxitrol Tested: R400, R500, R600: 1 psi (6.9 kPa); R400S, R500S, R600S: 5 psi (34.5 kPa)
  • Emergency Exposure Limits: R400, R500, R600: 2 psi (13.8 kPa) R400S, R500S, R600S: 12.5 psi (86.2)
  • Ambient Temperature Ranges: R400(S), R500(S), R600(S): -40° to 205°F (-40° to 96°C) Suitable for pilot flow applications. (Circle P) (0.15 CFH NG), None (1.5 CFH NG).


210G-2-1/2 <<

Specs

–
Size:

1"

Capacity (BTU):

1400000

Spring Range:

3" - 6"

Max Inlet Pressure:

5 PSI

Fuel Type:

Natural Gas

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy