Apply to be a TradeMaster!
Main product image of 1" Gas Appliance Regulator (1,400,000 BTU)
Magnifying glass
Hover image to zoom

1" Gas Appliance Regulator (1,400,000 BTU)

Brand:
Maxitrol
SKU:
R600S-1
Rating:
(3)
Q&A:
(3)
1" Gas Appliance Regulator (1,400,000 BTU)
Magnifying glass
Hover image to zoom
$150.24 each
In Stock
In Stock
Get 25 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Capacity (BTU)
1400000 BTU Capacity
Product Highlight: Spring Range
3" - 6"

Description

–


This product should be installed by a licensed gas fitter.

Features:
  • Any of the R models can be furnished for zero governor applications.
  • The R & RS series is intended for use with both main burner and pilot load applications.
  • The double diaphragm balanced valve design makes it possible to build a regulator physically small in size but yet has good capacity characteristics.
  • These regulators are able to maintain steady outlet pressure control with widely varying inlet pressures.
  • The high quality molded balancing diaphragm eliminates the inlet pressure effect acting on the valve.
  • The housings are made of rugged aluminum die castings.
  • All internal components are carefully selected and corrosion resistant.
  • With high quality supported synthetic rubber components, the diaphragms have excellent low temperature performance.
  • Specs

    –
    Size:

    1"

    Capacity (BTU):

    1400000

    Spring Range:

    3" - 6"

    Max Inlet Pressure:

    5 PSI

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Exact Part Required / Awesome Service

    Product/part is exactly what we needed. While other suppliers couldn't locate the part number, S H had it immediately. We ordered it & at no special cost, had it the next day. S H will be our "go to" supplier for all these types of specialty requirements.
    Cuff
    Cockeysville, MD
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    would buy again

    easy to install, easy to set pressure
    DMY
    Tx
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Price

    Just the regulator I required at a very good price
    Burner Guy
    Cleveland Ohio
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: Wich range have the regulator R600S?

    Asked by Alan 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    R600S-1 comes with a 3-6" outlet pressure standard.

    Was this review helpful to you?

    Q: THE REGULATOR ON OUR JOB IS MARKED AS 1/2 PSI WITH OUT LET 3-6" WC. SPEC SHEET STATES UP TO 5 PSI INLET. WHICH IS CORRECT?

    Asked by John Denk 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Maxitrol has tested the unit up to 5psi. CSA has certified it to 1/2psi.

    Was this review helpful to you?

    Q: Is this regulator for LP gas?

    Asked by Rick 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    Yes it can be used for LP as well according to the manufacturer Maxitrol.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy