Apply to be a TradeMaster!
Main product image of 1" Gas Appliance Regulator (1,400,000 BTU)
Magnifying glass
Hover image to zoom

1" Gas Appliance Regulator (1,400,000 BTU)

Brand:
Maxitrol
SKU:
R600S-1-CSA
Rating:
(3)
Q&A:
(3)
1" Gas Appliance Regulator (1,400,000 BTU)
Magnifying glass
Hover image to zoom
$145.28 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Capacity (BTU)
1400000 BTU Capacity

Description

–


This product should be installed by a licensed gas fitter.

Features:
  • This regulator is CSA Certified.
  • The R & RS series is intended for use with both main burner and pilot load applications.
  • The double diaphragm balanced valve design makes it possible to build a regulator physically small in size but yet has good capacity characteristics.
  • These regulators are able to maintain steady outlet pressure control with widely varying inlet pressures.
  • The high quality molded balancing diaphragm eliminates the inlet pressure effect acting on the valve.
  • The housings are made of rugged aluminum die castings.
  • All internal components are carefully selected and corrosion resistant.
  • With high quality supported synthetic rubber components, the diaphragms have excellent low temperature performance.
  • Specs

    –
    Size:

    1"

    Capacity (BTU):

    1400000

    Max Inlet Pressure:

    1/2 PSI

    Fuel Type:

    Natural Gas

    Propane

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Exact Part Required / Awesome Service

    Product/part is exactly what we needed. While other suppliers couldn't locate the part number, S H had it immediately. We ordered it & at no special cost, had it the next day. S H will be our "go to" supplier for all these types of specialty requirements.
    Cuff
    Cockeysville, MD
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    would buy again

    easy to install, easy to set pressure
    DMY
    Tx
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Price

    Just the regulator I required at a very good price
    Burner Guy
    Cleveland Ohio
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: Wich range have the regulator R600S?

    Asked by Alan 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    R600S-1 comes with a 3-6" outlet pressure standard.

    Was this review helpful to you?

    Q: THE REGULATOR ON OUR JOB IS MARKED AS 1/2 PSI WITH OUT LET 3-6" WC. SPEC SHEET STATES UP TO 5 PSI INLET. WHICH IS CORRECT?

    Asked by John Denk 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Maxitrol has tested the unit up to 5psi. CSA has certified it to 1/2psi.

    Was this review helpful to you?

    Q: Is this regulator for LP gas?

    Asked by Rick 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    Yes it can be used for LP as well according to the manufacturer Maxitrol.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy