Apply to be a TradeMaster!
Main product image of 1/2" Poppet Style Gas Regulator, 3" - 6" W.C. (230,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Poppet Style Gas Regulator, 3" - 6" W.C. (230,000 BTU)

Brand:
Maxitrol
SKU:
RV48-1/2
Rating:
(3)
Q&A:
(0)
1/2" Poppet Style Gas Regulator, 3" - 6" W.C. (230,000 BTU)
Magnifying glass
Hover image to zoom
$31.45 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Spring Range
3" - 6"

Description

–
Note: The vent protector (13A15) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Housings are of high strength aluminum die castings. All models, with the exception of D suffix models, have been tested for multi-poise mounting and may be installed in any plane or angle without restriction. D suffix models are to be mounted horizontally. Other than normal upright position will result in slight difference of outlet pressure. They may be used with natural, manufactured, mixed, LP, or LP gas-air mixture.

Specs

–
Size:

1/2"

BTU Capacity (Burner):

230000

BTU Capacity (Burner and Pilot):

230000

BTU Capacity (Fixed Orifice):

40000

Spring Range:

3" - 6"

Max Inlet Pressure:

1/2 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

great replacement

greast replacement, fast delivery
Chef Matt 8522
Willis Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices and service

Received in one day, Thank you
Russ
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product I needed at a good price

Good product,[...]at a reasonable price.
Joe the Plumber
Connecticut
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy