Apply to be a TradeMaster!
Main product image of 1/2" Poppet Style Regulator Max 5-12" W.C w/ Limiter (230,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Poppet Style Regulator Max 5-12" W.C w/ Limiter (230,000 BTU)

Brand:
Maxitrol
SKU:
RV48-1/2-512-12A04
Rating:
(0)
Q&A:
(0)
1/2" Poppet Style Regulator Max 5-12" W.C w/ Limiter (230,000 BTU)
Magnifying glass
Hover image to zoom
We no longer carry RV48-1/2-512-12A04
Unavailable since April 15, 2025

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
Note: The vent protector (13A15) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement. This regulator includes the Vent Limiter.

Housings are of high strength aluminum die castings. All models, with the exception of D suffix models, have been tested for multi-poise mounting and may be installed in any plane or angle without restriction. D suffix models are to be mounted horizontally. Other than normal upright position will result in slight difference of outlet pressure. They may be used with natural, manufactured, mixed, LP, or LP gas-air mixture.

Specs

–
Size:

1/2"

BTU Capacity (Burner and Pilot):

230000

BTU Capacity (Burner):

230000

BTU Capacity (Fixed Orifice):

40000

Pressure Range:

5-12" W.C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need