Apply to be a TradeMaster!
Main product image of 3/4" Poppet Style Gas Regulator Max 5-12" W.C (250,000 BTU)
Magnifying glass
Hover image to zoom

3/4" Poppet Style Gas Regulator Max 5-12" W.C (250,000 BTU)

Brand:
Maxitrol
SKU:
RV48-3/4-512
Rating:
(0)
Q&A:
(0)
3/4" Poppet Style Gas Regulator Max 5-12" W.C (250,000 BTU)
Magnifying glass
Hover image to zoom
$34.73 each
In Stock
In Stock
Get 46 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Note: The vent protector (13A15) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Housings are of high strength aluminum die castings. All models, with the exception of D suffix models, have been tested for multi-poise mounting and may be installed in any plane or angle without restriction. D suffix models are to be mounted horizontally. Other than normal upright position will result in slight difference of outlet pressure. They may be used with natural, manufactured, mixed, LP, or LP gas-air mixture.

Specs

–
Size:

3/4"

BTU Capacity (Burner):

250000

BTU Capacity (Burner and Pilot):

250000

BTU Capacity (Fixed Orifice):

40000

Pressure Range:

5-12" W.C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy