Apply to be a TradeMaster!
Main product image of 1/2" Straight-Thru-Flow Gas Regulator (900,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Straight-Thru-Flow Gas Regulator (900,000 BTU)

Brand:
Maxitrol
SKU:
RV52-1/2
Rating:
(0)
Q&A:
(0)
1/2" Straight-Thru-Flow Gas Regulator (900,000 BTU)
Magnifying glass
Hover image to zoom
$61.68 each
In Stock
In Stock
Get 37 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Capacity (BTU)
900000 BTU Capacity
Product Highlight: Spring Range
3" - 6"

Description

–
Note: The vent protector (13A15) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

These regulators are main burner only, non-lockup type. They should not be used as a line gas pressure regulator ahead of low pressure controls. Use only where downstream controls can operate at line pressure.

The RV52, RV53, & RV61 are suitable for multipurpose mounting. The RV81, RV91, RV111, & RV131 are recommended for normal horizontal position only. Maxitrol's original Straight-Thru-Flow design meets your needs for high capacities at low inlet pressures. The basic difference between Straight-Thru-Flow design and other type regulators lies in the conical valve.

The cone principal permits gas to flow straight through the regulator without changing directions. Frictional flow resistance is reduced, resulting in greater capacity. The improved flow pattern provides accurate sensitive regulation at extremely low pressure differentials. The ability of the regulator to handle large capacity appliances with limited supply pressure offers a definite advantage to designers of commercial and industrial gas-fired equipment.

Straight-Thru-Flow appliance regulators are intended for use with all fuel gases, and may also be used with air or other noncorrosive gases within their pressure limits.

Specs

–
Size:

1/2"

Capacity (BTU):

900000

Max Inlet Pressure:

1/2 PSI

Spring Range:

3" - 6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

4-12" WC Violet Spring for RV52/R500/R500S Regulators
SKU: R5210-412
Maxitrol
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy