Apply to be a TradeMaster!
Main product image of 3/4" Straight-Thru-Flow Gas Regulator (1,300,000 BTU)
Magnifying glass
Hover image to zoom

3/4" Straight-Thru-Flow Gas Regulator (1,300,000 BTU)

Brand:
Maxitrol
SKU:
RV53-3/4
Rating:
(5)
Q&A:
(0)
3/4" Straight-Thru-Flow Gas Regulator (1,300,000 BTU)
Magnifying glass
Hover image to zoom
$83.54 each
In Stock
In Stock
Get 28 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Capacity (BTU)
1300000 BTU Capacity
Product Highlight: Spring Range
3" - 6"

Description

–
Note: The vent protector (13A15) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

These regulators are main burner only, non-lockup type. They should not be used as a line gas pressure regulator ahead of low pressure controls. Use only where downstream controls can operate at line pressure.

The RV52, RV53, & RV61 are suitable for multipurpose mounting. The RV81, RV91, RV111, & RV131 are recommended for normal horizontal position only. Maxitrol's original Straight-Thru-Flow design meets your needs for high capacities at low inlet pressures. The basic difference between Straight-Thru-Flow design and other type regulators lies in the conical valve.

The cone principal permits gas to flow straight through the regulator without changing directions. Frictional flow resistance is reduced, resulting in greater capacity. The improved flow pattern provides accurate sensitive regulation at extremely low pressure differentials. The ability of the regulator to handle large capacity appliances with limited supply pressure offers a definite advantage to designers of commercial and industrial gas-fired equipment.

Straight-Thru-Flow appliance regulators are intended for use with all fuel gases, and may also be used with air or other noncorrosive gases within their pressure limits.

Specs

–
Size:

3/4"

Capacity (BTU):

1300000

Spring Range:

3" - 6"

Max Inlet Pressure:

1/2 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

2-5" WC Plated Spring for RV53, R600 & R600S Regulators
SKU: R5310-25
Maxitrol
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

They had what I needed and delivered quickly

This is for our commercial coffee roaster to reduce gas pressure from main line to machine.
Billy
Seattle, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use Supply House anytime I could

Quality product at a good price. Website was easy to use. We are a medium sized production facility and we use Supply House whenever we can.
Greg M.
Cleveland ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

One of the 3/4 gas regulators was defective when we installed it. Other than that everything is good
J
Campbellsville, Ky. 42718
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product exactly as advertised

Good product!
Reggie
Anaheim, ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GAS PRESSURE REG. 1"

GREAT QUALITY.
NONE
NORTH BERGEN NJ
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy