Apply to be a TradeMaster!
Main product image of WorkStar 810 Cyclops Rechargeable LED Work Light (Red)
Magnifying glass
Hover image to zoom

WorkStar 810 Cyclops Rechargeable LED Work Light (Red)

Brand:
Maxxeon
SKU:
MXN00810
Rating:
(3)
Q&A:
(0)
WorkStar 810 Cyclops Rechargeable LED Work Light (Red)
Magnifying glass
Hover image to zoom
$49.82 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Color
Red

Description

–
The MAXXEON CYCLOPS WorkStar 81X series is now available in HiViz green and yellow, in addition to red, to make them easier to find in some situations and easier to personalize in operations with a number of technicians. The CYCLOPS is a USB rechargeable work light that fits nicely in your hand, but it also has a handle with a built in magnet and a 1/4"-20 tripod socket. The handle rotates 360 degrees, with 12 intended positions. The handle can be used as a handle, or as a stand to support and aim the light. The powerful magnetic base in the handle can be fastened to any ferrous metal surface. The tripod socket in the handle of the 81X adds mounting flexibility. The optional octopus tripod can be used as a tripod or a "hook". The optional suction cup can be fastened to glass or other smooth surfaces. The magnetic base is covered with a protective coating making it the perfect cordless inspection light for mechanics, technicians and anybody who works with their hands.

Product Features
  • 720 Lumens on high, 2 hour run time
  • 70% Lumen increase over previous model
  • 360 Lumens on medium, 4.5 hour run time
  • 180 Lumens on low, 10 hour run time
  • USB Rechargeable Li-po battery
  • Stronger magnet with protective cover
  • IK07 Impact Rating
  • IP64 - water resistant
  • Drop tested to 6 feet

Specs

–
Product Type:

Area Light

Lumens:

720

180

360

Color:

Red

Power Source:

Battery

Battery Type:

USB Rechargeable Li-Po

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I WOULD BUY THIS LIGHT AGAIN

I USE THIS LIGHT WHEN WORKING UNDER CARS AND TRUCKS IT IS ONE OF THE BEST LIGHTS I HAVE EVER USED GOOD AND BRIGHT
JAMES FROM WILMINGTON NC
NORTH CAROLINA
4 years ago
Was this review helpful to you?

Best light out there

Magnet mount works great.... I've personally bought 8 of these
Bob
Upstate New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these again and again

Best Flash lights I've ever owned.... Magnets are perfect for hands free use....
Bob
Upstate New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy