Apply to be a TradeMaster!
Main product image of WorkStar 811 Cyclops Rechargeable LED Work Light (HiViz Green)
Magnifying glass
Hover image to zoom

WorkStar 811 Cyclops Rechargeable LED Work Light (HiViz Green)

Brand:
Maxxeon
SKU:
MXN00811
Rating:
(9)
Q&A:
(0)
WorkStar 811 Cyclops Rechargeable LED Work Light (HiViz Green)
Magnifying glass
Hover image to zoom
$49.82 each
In Stock
In Stock
Get 6 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Color
Green

Description

–
The MAXXEON CYCLOPS WorkStar 81X series is now available in HiViz green and yellow, in addition to red, to make them easier to find in some situations and easier to personalize in operations with a number of technicians. The CYCLOPS is a USB rechargeable work light that fits nicely in your hand, but it also has a handle with a built in magnet and a 1/4"-20 tripod socket. The handle rotates 360 degrees, with 12 intended positions. The handle can be used as a handle, or as a stand to support and aim the light. The powerful magnetic base in the handle can be fastened to any ferrous metal surface. The tripod socket in the handle of the 81X adds mounting flexibility. The optional octopus tripod can be used as a tripod or a "hook". The optional suction cup can be fastened to glass or other smooth surfaces. The magnetic base is covered with a protective coating making it the perfect cordless inspection light for mechanics, technicians and anybody who works with their hands.

Product Features
  • 720 Lumens on high, 2 hour run time
  • 70% Lumen increase over previous model
  • 360 Lumens on medium, 4.5 hour run time
  • 180 Lumens on low, 10 hour run time
  • USB Rechargeable Li-po battery
  • Stronger magnet with protective cover
  • IK07 Impact Rating
  • IP64 - water resistant
  • Drop tested to 6 feet

Specs

–
Product Type:

Area Light

Lumens:

720

360

180

Color:

Green

Power Source:

Battery

Battery Type:

USB Rechargeable Li-Po

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

I WOULD BUT ANOTHER IN A HEART BEAT

This has got to be one of the best lights I've ever owned a lot of other companies are just nothing but talk talk talk this light is actually worth every dime.. I don't sell or advertise for this company or any company. But this is a must own light I use it for photography I use it for working on cars I use it for anything I need a light with.. don't buy one buy two trust me you will not regret this on number three which is the highest I've had mine last for five and a quarter hours that's unbelievable for any light and I still had just under 25% left that's unheard of you have three lights on the back of it 25% 50% 75% and 100%, the magnet will hold a toolbox mind you it's an earth magnet.. Earth magnets are made really strong I cannot believe that this light would actually last that long and on top of that I traded it with a buddy of mine for one of those cheapo C T ones,which are nothing but junk. but if you want to own a light that's durable this is the one you need trust me when I say this I will be buying more when I can, afford another.. thanks cyclops the one I have is a maxxeon 811... I never go on with the review like this never but this one is one great!!! light. P e r i o d you'll see when you own one you'll be writing the same review... thanks,to the makers for a great great product 1EagleDave Canada
1EAGLEDAVE
HALIFAX NOVA SCOTIA
1 years ago
Was this review helpful to you?

Very handy little light

Don't let the small size fool you this puts out a lot of light. Strong magnet keeps it in place.
Alex
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again as well as recommend it

Has magnetic base, swivels, and has 3 brightness settings
buck
Brighton, Co.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome work light!

Light is bright, covers work area well on lowest setting. Used it working on car, refrigerator, and and for plumbing around house. Magnets are strong and adjustable angles work well. Highly recommend - I'lll be ordering another one.
Handy Dad
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These work lights are tough as nails

I am not easy on tools, and I have to say these lights are beyond tough. They get a good dose of brake clean daily and dropped from about 6 feet several times a day. I can't not find a better light anywhere. And Supply House has the best prices.
Roy Cook
Fennville Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I got 4 of them

Love the light and magnet
Jake
South Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You bet the cyclops work light

Auto , plumbing , electrical work , computer repair , biology , lights go out the greatest light for seeing in the dark
Pete
Juneau Alaska
6 years ago
Was this review helpful to you?

Great Work Light!

I'm not much for leaving reviews but this light surpassed all of my expectations. Three levels of bright white light. The magnet is very strong, it stays where you put it. The detent on the rotation is also very stable. Quick charging and great battery life.
Ron
Horsham, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than a similar snap on version

Super bright, strong magnet. Use it everyday.
Shaun
Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy