Apply to be a TradeMaster!
Main product image of FS1-G, 1/2" Flow Switch w/ Gold Plated Contacts
Magnifying glass
Hover image to zoom

FS1-G, 1/2" Flow Switch w/ Gold Plated Contacts

SKU:
113250
Rating:
(0)
Q&A:
(0)
FS1-G, 1/2" Flow Switch w/ Gold Plated Contacts
Magnifying glass
Hover image to zoom
113250 has been discontinued
Discontinued December 15, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Connection Size
1/2" Connection
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
120v, 240v
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Temperature Range (F)
32°F - 225°F

Description


Specifications
  • For general purpose applications where high sensitivity is required and moderate or low flow rates are encountered such as air conditioning, heating and hydronic systems, water, fuel oil, some viscous liquids and oils in process work
  • In-line configuration eliminates need for a pipe tee
  • High flow capacity
  • 1/2" NPT
  • Single pole, double throw snap switch
  • Switch compartment is completely sealed to protect it from the liquid
  • Sensitivity adjusting screw makes flow adjustment easy
  • Optional features:BSPT threads, Gold plated contacts
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 225 Deg. F (107 Deg. C)
  • Maximum operating pressure 100 psi (7 kg/cm2)

Specs

Connection Size:

1/2"

Application:

Liquid Flow

Type:

High Sensitivity

Amperage:

7.4

Voltage:

120v

240v

Max Pressure (PSI):

100

Switch:

SPDT

Hertz:

50

60

Temperature Range (F):

32°F - 225°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Type
CURRENT ITEM
Product Image of FS1-G, 1/2" Flow Switch w/ Gold Plated Contacts
FS1-G, 1/2" Flow Switch w/ Gold Plated Contacts
SKU: 113250
Liquid Flow
High Sensitivity
Liquid Flow
High Sensitivity
Liquid Flow
High Sensitivity
McDonnell & Miller
Liquid Flow
High Sensitivity
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM