Apply to be a TradeMaster!
Main product image of FS6-3/4, 3/4" Flow Switch-High Sensitivity
Magnifying glass
Hover image to zoom

FS6-3/4, 3/4" Flow Switch-High Sensitivity

SKU:
115400
Rating:
(9)
Q&A:
(0)
FS6-3/4, 3/4" Flow Switch-High Sensitivity
Magnifying glass
Hover image to zoom
$557.20 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
120v, 240v
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Temperature Range (F)
32°F - 225°F

Description

–
For heavy duty applications where high sensitivity is required, such as water treatment systems, cooling systems for electronic circuits, compressors, booster pumps, and bearings, and other applications that need instant switching

Features
  • In-line configuration eliminates need for a pipe tee
  • Very high flow capacity
  • Actuates at extremely low flow rate
  • Sizes available: 3/4" NPT, 1" NPT
  • Single pole, double throw snap switch
  • Switch compartment is completely sealed to protect it from the liquid
  • Sensitivity adjusting screw makes flow adjustment easy

Optional Feature
  • BSPT threads
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 225 Deg. F (107 Deg. C)
  • Maximum operating pressure 100 psi (7 kg/cm2)

Specs

–
Size:

3/4"

Application:

Liquid Flow

Type:

High Sensitivity

Max Flow (FPM):

2.5

Min Flow (FPM):

0.12

Flow Rate:

0.12-2.5 GPM

Amperage:

7.4

Voltage:

120v

240v

Max Pressure (PSI):

100

Switch:

SPDT

Hertz:

50

60

Temperature Range (F):

32°F - 225°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Type
CURRENT ITEM
Product Image of FS6-3/4, 3/4" Flow Switch-High Sensitivity
FS6-3/4, 3/4" Flow Switch-High Sensitivity
SKU: 115400
(9)
3/4"
Liquid Flow
High Sensitivity
3/4"
Liquid Flow
High Sensitivity

2 Replacement Parts

FS1-17, Replacement Switch for Flow Switches
SKU: 304300
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Have bought this flow switch again and again and...

This is the best flow switch available for residential and commercial projects: straight forward installation, never a call back.
Commercial plumber
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

It arrived fast and got it installed without difficulty.
Hose runner
Chicago IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as advertised

Very sensitive on most sensitive setting.
Peter
Maine
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mcdonnell FS6-3/4, 3/4" Flow Switch-High Sensitivity

Commercial installation in HWC loop, works as anticipated. Great pricing, shipping and service.
Estimator
Denver, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prioritize domestic hot water

I used the flow switch to prioritize domestic hot water in a tankless water heater that also fed a hot water coil. Worked perfectly.
Chris
CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THE low flow switch solution

If you are repurposing a tankless water heater for zone heating and DHW with a plate heat exchanger, this is THE switch to activate the primary zone. You can set it so low you can run just a trickle from any faucet and still activate the priority DHW zone.
Steelydev
Little Deer Isle, ME
11 years ago
Was this review helpful to you?

this switch was perfect

I needed a switch that would operate down to .12 gpm. Now when i open the facuet for my domestic water the flow switch sends a signal to a relay deactivating my zone pumps and turning on just my primary pump for domestic hot water. This switch also controls A seisco boiler and and toyo 180 boiler Works perfect evertime
terry
Houston Alaska
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive, but works great.

I installed this same model for a similar application 7 years ago, and it's been working great ever since. I have it set to close at a very low flow rate, and it activates about 25 times a day. I'm expecting the same success from the new installation.
PF
Portland, ME
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what we were looking for

We needed this piece to repair our water softener system and were very pleased to find it $100.00 cheaper than other retailers close by us. It was exactly as stated and worked out great. We received in about one week. Were very happy with purchase!
rach1064
Bedford, NH
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy