Apply to be a TradeMaster!
Main product image of 3/4" NPT Flow Switch, Low Flow
Magnifying glass
Hover image to zoom

3/4" NPT Flow Switch, Low Flow

SKU:
F261KFH-V01C
Rating:
(11)
Q&A:
(1)
3/4" NPT Flow Switch, Low Flow
Magnifying glass
Hover image to zoom
$239.14 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
The F261 Series Flow Switches respond to fluid flow in lines carrying water, ethylene glycol, or other nonhazardous fluids. These models also work in applications with swimming pool water and lubricating oils.

F261 Series Standard Flow Switches use a variety of paddle sizes to respond to fluid flow rates in applications with pipe sizes greater than 1 inch trade size.

Features and Benefits
  • Type 4 (NEMA) enclosure allows use in indoor or outdoor applications.
  • Viton® diaphragms allow use in fluid lines carrying chlorinated water, treated water, or other nonhazardous fluids
  • Low-flow operation on low-flow models actuates switch with less than 1.0 GPM (3.8 L/min) flow for water applications or 9.0 GPM (34.1 L/min) flow for steam applications.
  • Maximum fluid pressure of 290 psig (20 bar) permits use in a wide range of pressure flow conditions.
Low-flow model flow switch with Type 3R (NEMA) enclosure; 3/4 in. x 3/4 in. External NPTF inlet and outlet

Specs

–
Size:

3/4"

Application:

Liquid Flow

Type:

High Sensitivity

Min Fluid Temp:

-20°F

Enclosure Type:

NEMA-3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Type
CURRENT ITEM
Product Image of 3/4" NPT Flow Switch, Low Flow
3/4" NPT Flow Switch, Low Flow
SKU: F261KFH-V01C
(11)
3/4"
Liquid Flow
High Sensitivity
3/4"
Liquid Flow
High Sensitivity

Product Reviews

3.18 out of 11 reviews
60% would recommend this product
3.18
out of 11 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
36%
4 star
0%
3 star
27%
2 star
18%
1 star
18%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

l'd buy this again

I used this flow switch to inject chlorine into a home filtering system. I needed a switch sensitive enough to work when a low flow basin faucet was turned on. It works great!
VS

Most Liked Negative Review

Not So Low Flow

Please note that this switch has a MINIMUM flow to turn on of 2GPM in the 3/4"size. So you will be lucky to activate it with any low-flow faucets. If you need a truly low-flow switch, please check out SKU: 115400 which has always been my go-to. It costs a lot more, but it will actually work with a normal faucet.
Showing 1-10 of 11 reviews

good product

fast service
joan
decorah, iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

caution , caution, caution, buyer beware

I, all so had a hard time adjusting this device . when you install it, add unions because you may have to replace it soon. and you cant just replace the head you need to replace the whole body.
East Bay Hydronics
BERKELEY CA
4 years ago
Was this review helpful to you?

Frequent failures

Unit was used on a multistage wash down system. Frequent failures, any vibration of pipe or someone bumping into it cause it to turn on, sometimes wouldn't respond at all, seals failed filling the unit with water at one point.
Water Systems
Pacific Northwest
5 years ago
Was this review helpful to you?

not recommened

data sheet claims the minimum flow rates and sensitivity but it's a hit and miss with this, You can not relay on it.
HQplumber
Woburn, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice unit, but always on?

I installed this unit to switch an outlet on when there was water flow in the line. I installed it (1/2" unit) with 6" of pipe on either side per the instructions (says 5x the diameter which would be 2.5" on a 1/2" unit so I figured 6" would be enough). From the moment I pressurized the line, the unit is always on. I have continuity between the red and blue terminals, whether there is water flow or not (and now even if I depressurize the line). I know I have no water flow because I can isolate the section its installed in by closing a couple of ball valves (not pictured). What am I not "getting" here? I need to be able to provide power to an outlet only when there is water flow, any other suggestions if this isn't what I need?
MICHAEL
MA
7 years ago
Was this review helpful to you?

What the heck?

Everything, purchase and delivery, was excellent. Great! However, the new valve failed to work once installed. All criteria met. Indeed, the new one I ordered was exactly like the old one. Adjusting had no effect. Same old water pressure. Exact same placement. What the heck?
Joe
Monroe, Oregon
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not So Low Flow

Please note that this switch has a MINIMUM flow to turn on of 2GPM in the 3/4"size. So you will be lucky to activate it with any low-flow faucets. If you need a truly low-flow switch, please check out SKU: 115400 which has always been my go-to. It costs a lot more, but it will actually work with a normal faucet.
Steelydev
Little Deer Isle, ME
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i like this

I couldn't find this anywhere else
D roc
whistler BC
12 years ago
Was this review helpful to you?

Good product, fair price

Good quality, came setup with flow paddle already installed.
Bob Taylor
Santa Fe Texas
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as described , works fine

i monitor hot water to showers with flow switch and bypass hydronic radiant floor for hot showers
big guy
baltimore , md
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be used in potable water systems?

Asked by Homeowner 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Probably not, its is not listed as lead free and does not list any approvals for potable water.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy