Apply to be a TradeMaster!
Main product image of FS6-1, 1" Flow Switch-High Sensitivity
Magnifying glass
Hover image to zoom

FS6-1, 1" Flow Switch-High Sensitivity

SKU:
115600
Rating:
(2)
Q&A:
(0)
FS6-1, 1" Flow Switch-High Sensitivity
Magnifying glass
Hover image to zoom
$470.16 each
In Stock
In Stock
Get 3 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
120v, 240v
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Temperature Range (F)
32°F - 225°F

Description

–
For heavy duty applications where high sensitivity is required, such as water treatment systems, cooling systems for electronic circuits, compressors, booster pumps, and bearings, and other applications that need instant switching.

Features
  • In-line configuration eliminates need for a pipe tee
  • Very high flow capacity
  • Actuates at extremely low flow rate
  • Sizes available: 3/4" NPT, 1" NPT
  • Single pole, double throw snap switch
  • Switch compartment is completely sealed to protect it from the liquid
  • Sensitivity adjusting screw makes flow adjustment easy

Optional Feature
  • BSPT threads
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 225 Deg. F (107 Deg. C)
  • Maximum operating pressure 100 psi (7 kg/cm2)

Specs

–
Size:

1"

Application:

Liquid Flow

Type:

High Sensitivity

Max Flow (FPM):

2.5

Min Flow (FPM):

0.12

Flow Rate:

0.12-2.5 GPM

Amperage:

7.4

Voltage:

120v

240v

Max Pressure (PSI):

100

Switch:

SPDT

Hertz:

60

50

Temperature Range (F):

32°F - 225°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Application
Type
Max Flow (FPM)
Min Flow (FPM)
CURRENT ITEM
Product Image of FS6-1, 1" Flow Switch-High Sensitivity
FS6-1, 1" Flow Switch-High Sensitivity
SKU: 115600
(2)
1"
Liquid Flow
High Sensitivity
2.5
0.12
1"
Liquid Flow
General Purpose
2.5
0.12

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
50% would recommend this product
5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked perfectly

Easy to install, worked perfectly. A bit more expensive than the alternatives, but appreciate doing the job once and it working as expected.
Tenderfoot Farm
Olympic Peninsula
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

[...]

Product as describe good price.
Alcoa Laval
Quebec, Canada
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy