Apply to be a TradeMaster!
Main product image of FS6-W-1, 1" Flow Switch w/ NEMA 4X enclosure
Magnifying glass
Hover image to zoom

FS6-W-1, 1" Flow Switch w/ NEMA 4X enclosure

SKU:
115652
Rating:
(0)
Q&A:
(0)
FS6-W-1, 1" Flow Switch w/ NEMA 4X enclosure
Magnifying glass
Hover image to zoom
$545.76 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
240v, 120v
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Temperature Range (F)
32°F - 225°F

Description

–
For heavy duty applications where high sensitivity is required, such as water treatment systems, cooling systems for electronic circuits, compressors, booster pumps, and bearings, and other applications that need instant switching
Features
  • In-line configuration eliminates need for a pipe tee
  • Very high flow capacity
  • Sizes available:3/4" NPT, 1" NPT
  • Switch compartment is completely sealed to protect it from the liquid
  • Sensitivity adjusting screw makes flow adjustment easy
  • Single pole, double throw snap switch
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 225 Deg. F (107 Deg. C)
  • Maximum pressure 100 psi (7kg/cm2)

Specs

–
Size:

1"

Application:

Liquid Flow

Type:

General Purpose

Max Flow (FPM):

2.5

Min Flow (FPM):

0.12

Flow Rate:

0.12-2.5 GPM

Amperage:

7.4

Voltage:

240v

120v

Max Pressure (PSI):

100

Switch:

SPDT

Hertz:

60

50

Temperature Range (F):

32°F - 225°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Application
Type
Max Flow (FPM)
Min Flow (FPM)
CURRENT ITEM
Product Image of FS6-W-1, 1" Flow Switch w/ NEMA 4X enclosure
FS6-W-1, 1" Flow Switch w/ NEMA 4X enclosure
SKU: 115652
1"
Liquid Flow
General Purpose
2.5
0.12
1"
Liquid Flow
High Sensitivity
2.5
0.12
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy