Apply to be a TradeMaster!
Main product image of 47, Mechanical Water Feeder
Magnifying glass
Hover image to zoom

47, Mechanical Water Feeder

SKU:
132700
Rating:
(1)
Q&A:
(0)
47, Mechanical Water Feeder
Magnifying glass
Hover image to zoom
$1,162.00 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Width (Inches)
11-7/8" Width
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection

Description

–
Series 47/47-2 Mechanical Water Feeders/Low Water Cut-Offs
  • For steam and hot water boilers with cold water feed

  • Continuous maintenance of minimum safe water level, independent of electrical service

  • Proportional feed action

  • Quick hook-up fittings provided

  • Quick-change replaceable cartridge valve and strainer

  • Optional features
    - No. 2 switch
    - Manual reset
  • Model 47 can be field upgraded with a No. 2 switch to add low water cut-off function

  • Maximum water supply pressure 150 psi (10.5 kg/cm sq.)

  • Maximum inlet water temperature 120 degrees F (49 degrees C)

  • Maximum boiler pressure 25 psi (1.8 kg/cm sq.)

  • Specs

    –
    Application:

    Steam Boilers

    Hot Water Boilers

    Type:

    Float-Style

    Max Pressure (PSI):

    150

    Max Vessel Pressure:

    25 psi

    Reset Type:

    Automatic

    Max Inlet Water Temp (F):

    120°F

    Width (Inches):

    11-7/8"

    Features:

    Quick Hook-Up Fittings

    Electrical Ratings (AFL):

    5.1 A @ 240 VAC

    10.2 A @ 120 VAC

    Electrical Ratings (ALR):

    61.2 @ 120 Vac

    30.6 @ 240 VAC

    Pilot Duty Rating:

    125 VA

    Size:

    3/4"

    Connection Type:

    Threaded

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    13 Replacement Parts

    SA159-24, Lower Quick Hookup Fittings for 42A, 47, 64A, 67
    SKU: 349500
    McDonnell & Miller
    37-26, Head Gasket for 47
    SKU: 313800
    McDonnell & Miller
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    on time and worked great

    Item arrived on time and worked exicatlly as expected
    hot and cold
    Bartlesville, Oklahoma
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy