Apply to be a TradeMaster!
Main product image of 101A-24V, 24V Electric Water Feeder
Magnifying glass
Hover image to zoom

101A-24V, 24V Electric Water Feeder

SKU:
169500
Rating:
(4)
Q&A:
(2)
101A-24V, 24V Electric Water Feeder
Magnifying glass
Hover image to zoom
$717.00 each
In Stock
In Stock
Get 15 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Voltage
24V
Product Highlight: Width (Inches)
6-7/8" Width
Product Highlight: Height
7.5625"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1/2"

Description

–
Series 101-A
Electric Water Feeders
  • For low pressure steam boilers with cold water feed
  • Eliminates necessity to manually add water to the boiler
  • Can be used with mechanical or electronic low water cut-off controls
  • Quick-change replaceable cartridge valve and strainer
  • Manual feed button
  • Model 101-A features a 120 VAC solenoid
  • Model 101-A-24 features a 24 VAC solenoid and a separate 50 VA transformer
  • Maximum water supply pressure 150 psi (10.5 kg/cm sq.)
  • Maximum boiler pressure 25 psi (1.8 kg/cm sq.)
  • Maximum inlet water temperature 120 degrees F (49 degrees C)
  • Maximum power consumption
    - 40 VA at 24 VAC
    - 40 VA at 120 VAC

Specs

–
Application:

Steam Boilers

Type:

Electronic

Max Pressure (PSI):

150

Max Vessel Pressure:

25 psi

Voltage:

24V

Reset Type:

Automatic

Width (Inches):

6-7/8"

Height:

7.5625"

Feed Rate:

1

Max Ambient Temp (°F):

100°F

Max Inlet Water Temp (F):

120°F

Max Power Consumption:

40 VA

Connection Type:

Threaded

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

101-24V-48, 24V Transformer for 101A
SKU: 324100
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I hope I do not have to order it again

it is the part that keeps the furnace running
Martin
Dundalk MD 21222
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement boiler water valve

2 day delivery, regular postal service, & free shipping- yea. Good price too!
Spence
Macon, MO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great, direct replacement

Part worked great. Direct replacement. Loved the fast shipping.
Brewski
Memphis Michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Product

Yeah! The furnace is back up and running and on auto fill! Comes with it's own transformer, wish the specs stated that though.
Gabbycat
Pittsfield, MA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How much water does this system allow to fill up? Like how many gallons.

Asked by Preston 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Please see the Flow Data section on the Product Overview: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Mcdonnell-Miller-169500-Product-Overview.pdf

Was this review helpful to you?

Q: i recently purchased this unit. lost the wiring diagram. i would appreciate a photo of it, if any one has it.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see the link below for full instructions from the manufacturer. http://s3.pexsupply.com/manuals/1323375086149/69314_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy