Apply to be a TradeMaster!
Main product image of WFE-120V, Uni-Match Universal Water Feeder (120V)
Magnifying glass
Hover image to zoom

WFE-120V, Uni-Match Universal Water Feeder (120V)

SKU:
169560
Rating:
(5)
Q&A:
(0)
WFE-120V, Uni-Match Universal Water Feeder (120V)
Magnifying glass
Hover image to zoom
$375.20 each
In Stock
In Stock
Get 7 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Voltage
120v
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
3/8"
Product Highlight: Height
6.25"
Product Highlight: Width (Inches)
2-7/8" Width

Description

–
McDonnell & Miller Universal Water Feeders are ideal for use in residential or small commercial applications. Versatile and compact, they are easily installed to operate with either a probe- or float-type low water cut-off. The feeders are always ready to add water when given the signal from the LWCO - no need to manually add water. And they protect the boiler from a dry fire condition by maintaining a safe minimum water level in the boiler should a system leak occur. They monitor the water level, maintaining a safe minimum and allow the boiler water line to rise and fall naturally through its normal operating range.

Features
  • Multi-color LED
  • Four position on/off dip switch
  • Water supply pressures to 150 psi; boiler pressures to 15 psi
  • 3/8" NPT connection

Specs

–
Application:

Steam Boilers

Type:

Float-Style

Electronic

Max Pressure (PSI):

150

Max Vessel Pressure:

15 psi

Voltage:

120v

Connection Type:

Threaded

Size:

3/8"

Max Inlet Water Temp (F):

120°F

Max Ambient Temp (°F):

100°F

Height:

6.25"

Width (Inches):

2-7/8"

Power Consumption:

15 VA

Feed Rate:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Type
Max Pressure (PSI)
Max Vessel Pressure
Voltage
CURRENT ITEM
Product Image of WFE-120V, Uni-Match Universal Water Feeder (120V)
WFE-120V, Uni-Match Universal Water Feeder (120V)
SKU: 169560
(5)
Steam Boilers
Float-Style
Electronic
150
15 psi
120v
Steam Boilers
Electronic
150
25 psi
120v
VXT-120 Water Feeder - 120V
SKU: 45-122
Steam Boilers
Electronic
150
15 psi
120v

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

The right product for a great price!

Quick turnaround
Jackie
Brooklyn, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Thank you supply house for your excellent customer service and your speedy delivery of your products to my doorstep.
Ginny
Sharon MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Graet product

I decided to add this to my boiler when replacing the low water cutoff. It is a very simple process, made easier by the clear, concise instructions that accompanied it. Adding this unit eases a bit of stress when we are out of town in winter, not having to worry if the boiler will run low on water while we are away. Works like a charm.
Oakman
Merrick NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Helps stop overfeeding your boiler

Relatively easy to install, but keep in mind you will have to do some soldering and/or re-piping. Was recommended this by the factory to address one of our property's boiler overfeeding (too much water in the boiler caused by the steam not returning fast enough). GREATEST THING: You can delay the time before water feeds into your boiler by up to three minutes -- great idea...
Mark M.
Chicago, IL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Workhorse steam boiler auto feeder

Most oil-fired steam boilers have a 120 volt low water cutoff, therefore they require a 120 volt water feeder. Make sure to match boiler size to water feeder orifice (see instructions), and set time delay dip switches to allow for steam condensate returning to boiler to equalize upon low water signal to feeder. Barebones feeder with no meter to gauge amount of water fed.
plumbob5050
sudbury, ma
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy