Apply to be a TradeMaster!
Main product image of 1/2" x 1-1/2" Stainless Steel Nipple
Magnifying glass
Hover image to zoom

1/2" x 1-1/2" Stainless Steel Nipple

SKU:
4008-150
Rating:
(30)
Q&A:
(2)
1/2" x 1-1/2" Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$2.08 each
BOX UP & SAVE 9%
$47.50 box of 25
$1.90 each
In Stock
In Stock
Get 264 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1-1/2" Length
Product Highlight: Material
304 Stainless Steel
Product Highlight: Size
1/2"
Product Highlight: Thread Type
NPT Thread Type

Description

–
1/2" Stainless Steel Nipple

Specs

–
Product Type:

Stainless Steel Nipple

Length (Inches):

1-1/2"

Material:

304 Stainless Steel

Size:

1/2"

Thread Type:

NPT

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Material
Size
Thread Type
CURRENT ITEM
Product Image of 1/2" x 1-1/2" Stainless Steel Nipple
1/2" x 1-1/2" Stainless Steel Nipple
SKU: 4008-150
(30)
Stainless Steel Nipple
1-1/2"
304 Stainless Steel
1/2"
NPT
Stainless Steel Nipple
1-1/2"
304 Stainless Steel
1/2"
NPT

You May Also Need

Product Reviews

4.87 out of 30 reviews
97% would recommend this product
4.87
out of 30 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
0%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

good product

less cost than brass and no risk of corrosion
VS

Most Liked Negative Review

Threads seem to be out of tolerance

I purchased this nipple for its unique length dimension. However the thread would not completely seal as evidenced by air pressure leak testing. I tried two nipples ( purchased 5) and got same results - slow leak. Reverted to a standard galvanized iron nipple and no leaks. It seems the thread diameter is a bit small and allows the nipple to bottom out.
Showing 1-10 of 30 reviews

Good Products

Very good products, good prices, fast delivery.
CX
Boerne, TX
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They saved the day…that's all I can say!! 😃

Everything about this company Rocks!!
Ricardo M
Commack, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality fittings at a great price

These pipe nipples are top quality. Threads are cut perfect and straight. Great price also. Better than anything offered locally sad to say. Well worth the wait to get from my favorite supplier, Supply House.
mr katoom
North Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

2" nipples worked great for hooking up my janitors sink faucet
DIY GUY
Anna, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Unfortunately, the inch and three-quarter nipple was too short so I'm just stuck with that. So I went back to supply house and ordered a 2 inch nipple and it worked fine.
Do it Yourselfer
Anna Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

It did the work
G
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to order from

I needed this specific size to install a pot filler valve and could not find it at any of the big box stores. I found it here and received it quickly. Installed that weekend and it was perfect.
RC
Pike Road, AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Needed an oddball size. Supply house had it in stock and had it delivered the next day.
Kjones4442
Columbus ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit!

Great alternative to the box store sizes. I used this for a shower wall supply. This provided the perfect fit for me when the sizes at the box store were either too short or too long because they are limited to 1/2" increments.
Patrick
Saint Joseph, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality product from a great company

I couldn't find this at my local stores. This was for a modification to my motorhome water heater which didn't have much space to work with. Exactly what I needed at a great price. Supplyhouse always comes through for me.
James B
Reno Nevada
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What's the length of this nipple?

Asked by Jason 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

4008-001 is a close nipple, threads on each end meeting in the middle. Installed it effectively adds no length.

Was this review helpful to you?

Q: Can this be used on potable water?

Asked by Carmine 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this stainless nipple can be used in a potable water system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy