Apply to be a TradeMaster!
Main product image of 3/4" x Close Stainless Steel Nipple
Magnifying glass
Hover image to zoom

3/4" x Close Stainless Steel Nipple

Brand:
Merit Brass
SKU:
4012-001
Rating:
(8)
Q&A:
(2)
3/4" x Close Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$2.52 each
BOX UP & SAVE 8%
$57.75 box of 25
$2.31 each
In Stock
In Stock
Get 420 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
Close Length
Product Highlight: Material
304 Stainless Steel
Product Highlight: Size
3/4"
Product Highlight: Thread Type
NPT Thread Type

Description

–
3/4" Stainless Steel Nipple

Specs

–
Product Type:

Stainless Steel Nipple

Length (Inches):

Close

Material:

304 Stainless Steel

Size:

3/4"

Thread Type:

NPT

Application:

Schedule 40

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Material
Size
Thread Type
CURRENT ITEM
Stainless Steel Nipple
Close
304 Stainless Steel
3/4"
NPT
Stainless Steel Nipple
Close
304 Stainless Steel
3/4"
NPT

You May Also Need

3/4" x 3" Stainless Steel Nipple
SKU: 4012-300
Merit Brass

Product Reviews

4.75 out of 8 reviews
86% would recommend this product
4.75
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Good quality product

Fit as it should. Would purchase again.
Purchasing
Hammondsport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1" Nipple Set but, not a complete set

I Bought A Complete Set Of 3/4" And 1" Stainless Nipples. All The 3/4 Nipples Were There From Close To 6" In Length. The 1" Set Is Missing The 2" In Lenght Nipple. I Don't Know Why They Would Do This And It's A Little Deceiving. Now I Need To Purchase Another Nipple To Have A Full Set.
Pump Man
Greenwood, SC
2 years ago
Was this review helpful to you?

I like stainless...

Clean threads. Well machined. Did not leak
Bobo
Hillsboro, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality Products

These pipe nipples produced a very nice system of connections for the air drier on this job.
Rod
Dallas, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much better inventory than the big box store

Really great customer service and fast processing and delivery.
David C
NYC, N.Y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality

Stainless Steel fittings were perfect. Excellent fit and finish and the threads are precision cut. Great bargain for the money and super fast shipping from Supplyhouse.
Mysticguy
Mystic, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Part

I bought this to replace the hardware that came with my shower mixer because it leaked. This price was perfect!! Perfect fit no leaks now!
Evan
MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Love This Nipple

I couldn't ask for a better nipple! I could tell as soon as I put my hands on this nipple that it would really stand out. The quality of the steel made it really hard. If you need a good nipple, buy one from here!
Jimmy
Hartford, CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Hi, Excuse my ignorance. Does 3/4 mean ID or OD?

Asked by Suhrob 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

It is measured in OD.

Was this review helpful to you?

Q: Is the SS nipple shiny or dull look.

Asked by Jeff 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

its a dull look.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy