Apply to be a TradeMaster!
Main product image of 1-1/2" x Close Stainless Steel Nipple
Magnifying glass
Hover image to zoom

1-1/2" x Close Stainless Steel Nipple

Brand:
Merit Brass
SKU:
4024-001
Rating:
(2)
Q&A:
(0)
1-1/2" x Close Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$5.24 each
BOX UP & SAVE 8%
$48.00 box of 10
$4.80 each
In Stock
In Stock
Get 242 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
Close Length
Product Highlight: Material
304 Stainless Steel
Product Highlight: Size
1-1/2"
Product Highlight: Thread Type
NPT Thread Type

Description

–
1-1/2" Stainless Steel Nipple

Specs

–
Product Type:

Stainless Steel Nipple

Length (Inches):

Close

Material:

304 Stainless Steel

Size:

1-1/2"

Thread Type:

NPT

Application:

Schedule 40

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Material
Size
Thread Type
CURRENT ITEM
Stainless Steel Nipple
Close
304 Stainless Steel
1-1/2"
NPT
Stainless Steel Nipple
Close
304 Stainless Steel
1-1/2"
NPT

You May Also Need

1-1/2" x 2-1/2" Stainless Steel Nipple
SKU: 4024-250
Merit Brass

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Slogan is appropriate. Real People Real Service

Great to have a source for quality plumbing products. I'm always ordering at odd hours as friends call me to fix or add plumbing. A lot of small favors. There is NO local retail around here where one can go to get quality materials after hours….well not even during normal hours.
Bad Rabbit
Placer County
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again if i needed more.

I used this stainless steel nipple to install my furnace, it worked well.
Gene
Frostburg MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy