Apply to be a TradeMaster!
Main product image of 3/4" x 8" 316/316L Stainless Steel Nipple
Magnifying glass
Hover image to zoom

3/4" x 8" 316/316L Stainless Steel Nipple

Brand:
Merit Brass
SKU:
6012-800
Rating:
(2)
Q&A:
(0)
3/4" x 8" 316/316L Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$15.33 each
BOX UP & SAVE 8%
$141.00 box of 10
$14.10 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Material
Stainless Steel

Description

–
The Merit Brass nipple is a schedule 40 welded stainless steel 316/316L pipe fitting with male National Pipe Taper (NPT) threads for connecting and extending female threaded pipes. The fitting has NPT threads for creating tighter seals than straight threads. Made of welded stainless steel 316L, the lower carbon content of this pipe fitting ensures corrosion resistance. Welded pipes, produced by rolling plate and welding the seam, often have tighter dimensional tolerances and are more economical than seamless pipes. This nipple meets specifications ASTM A733, ANSI B1.20.1, and ASTM A312/SA312 for quality assurance.

Pipe fittings are components used for connecting, terminating, controlling flow, and changing the direction of piping in many different industries. When purchasing pipe fittings, consider the application, as this will affect material type, shape, size and required durability. Fittings are available threaded or unthreaded, in many shapes, styles, sizes, and schedules (pipe wall thickness).

Features:
  • Nipple for connecting and extending pipes
  • Male National Pipe Taper (NPT) threads for connecting female threaded pipes
  • Made of stainless steel 316/316L for greater strength than steel 304
  • Low carbon content to ensure greater resistance to corrosion
  • Meets standards ASTM A733, ANSI B1.20.1, and ASTM A312/SA312 for quality assurance

Specs

–
Size:

3/4"

Length (Inches):

8"

Connection Type:

FNPT

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Length (Inches)
Connection Type
Material
CURRENT ITEM
3/4"
8"
FNPT
Stainless Steel
3/4"
8"
FNPT
316 Stainless Steel

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

ASTM A312 SS Piping

This is a quality product. FYI, it has a nearly invisible welded seem. Cut from 20 foot pipe. Individual cut parts are stamped with identification information.
BH
Greer SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality ss nipple

Threads cut clean and no burrs left hanging. Nice stainless nipple at a good price.
Double_D
AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy