Apply to be a TradeMaster!
Main product image of T304 1/2" Stainless Steel 90° Street Elbow
Magnifying glass
Hover image to zoom

T304 1/2" Stainless Steel 90° Street Elbow

SKU:
K403-08
Rating:
(10)
Q&A:
(0)
T304 1/2" Stainless Steel 90° Street Elbow
Magnifying glass
Hover image to zoom
$6.17 each
BOX UP & SAVE 8%
$141.75 box of 25
$5.67 each
In Stock
In Stock
Get 339 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Angle
90°
Product Highlight: Connection Type
Threaded Connection

Description

–
The Merit Brass 90-degree street elbow is a class 150 stainless steel 304 cast pipe fitting with Male National Pipe Taper (NPT) threads on one end and female NPT threads on the other for changing flow direction between two pipes.

Features:
  • 90-degree street elbow for changing flow direction between pipes
  • Male and female National Pipe Taper (NPT) threads for connecting two pipes
  • Made of stainless steel 304 for strength
  • Lower carbon content for greater resistance to corrosion
  • Class 150 fittings conform to standards ANSI B1.20.1 and ISO 49 for quality assurance

Specs

–
Size:

1/2"

Material:

Stainless Steel

Angle:

90°

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of T304 1/2" Stainless Steel 90° Street Elbow
T304 1/2" Stainless Steel 90° Street Elbow
SKU: K403-08
(10)
1/2"
1/2"

You May Also Need

Product Reviews

4.6 out of 10 reviews
89% would recommend this product
4.6
out of 10 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

I would buy these products from you all the time. Great serv

Very pleased every time I order from yous. Part of my order was missing. Made a call explaining that one piece of order wasn't in package and service sent me another one next day and still had it in time to do my job I needed it for. ...thank you so much. Great service and will use yous in future purchases...
VS

Most Liked Negative Review

Galling Issues

Had severe galling.
Showing 1-10 of 10 reviews

I would buy these products from you all the time. Great serv

Very pleased every time I order from yous. Part of my order was missing. Made a call explaining that one piece of order wasn't in package and service sent me another one next day and still had it in time to do my job I needed it for. ...thank you so much. Great service and will use yous in future purchases...
Jer
Michigan
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to find it.

Good quality, good price.
Santy
Salinas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company and products. II would buy from these folks ag

Excellent quality and fast shipping. Would definately buy again. Thanks.
C3
Imperial MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Street 90

Yep it worked beautifully..I would recommend using this stainless steel street 90 for a retrofit of a Flushometer 💖
Melanie the plumber
Warren RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very High Quality Product

This product does the job it was purchased for very well.
Rod
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

it was put in a hot water boiler system at the end of each radiant manifold.
Scott
Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Galling Issues

Had severe galling.
Gadget
Fuquay-Varina, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality 3/4" SS street elbow

Just what I was looking for to fit in space I had and save a fitting.
Double_D
AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Items as described and shipped quickly.

We live on an island and SupplyHouse is really helping us buy materials and receive them in a timely manner. Ordering is easy and we really appreciate the service!
Andrea
Orcas Island, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

good price and quality
M G
Downers
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy