Apply to be a TradeMaster!
Main product image of T304 1/2" x 1/4" Stainless Steel Reducer Coupling
Magnifying glass
Hover image to zoom

T304 1/2" x 1/4" Stainless Steel Reducer Coupling

SKU:
K412-0804
Rating:
(11)
Q&A:
(0)
T304 1/2" x 1/4" Stainless Steel Reducer Coupling
Magnifying glass
Hover image to zoom
$3.49 each
BOX UP & SAVE 8%
$80.25 box of 25
$3.21 each
In Stock
In Stock
Get 108 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection

Description

–
The Merit Brass reducing coupling is a class 150 stainless steel 304 cast pipe fitting with female National Pipe Taper (NPT) threads on both ends for connecting male pipes. This reducing coupling has one end that is smaller than the other for connecting different sizes of pipes going in the same direction. It has NPT threads for creating tighter seals than straight threads and is made of stainless steel 304 for higher corrosion resistance than 302 grade steel. This class 150 reducing coupling meets standards ANSI B1.20.1 and ISO 49 for quality assurance. Class is a standard relating to tolerance, construction, dimension, and wall thickness, but it is not a direct measurement of maximum working pressure.

Features:
  • Reducing coupling for connecting and extending pipes of different sizes
  • Female National Pipe Taper (NPT) threads on both ends for connecting male pipes
  • Made of stainless steel 304 for strength
  • Lower carbon content for greater resistance to corrosion
  • Meets standards ANSI B1.20.1 and ISO 49 for quality assurance

Specs

–
Size:

1/2" x 1/4"

Material:

Stainless Steel

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of T304 1/2" x 1/4" Stainless Steel Reducer Coupling
T304 1/2" x 1/4" Stainless Steel Reducer Coupling
SKU: K412-0804
(11)
1/2" x 1/4"

You May Also Need

T304 1/4" Stainless Steel 90° Street Elbow
SKU: K403-04
Merit Brass

Product Reviews

4.82 out of 11 reviews
100% would recommend this product
4.82
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great product would buy again

I used this product in my custom bathroom no worries about rust or bleeding
VS

Most Liked Negative Review

Picture doesn't match part

The text description of this part is correct, but the picture is not. This is not the 1" to 3/4" black reducing coupling one needs for the end of a propane burner as it appears to be in the picture.
Showing 1-10 of 11 reviews

Well Made. Seals Tight.

These are great on compact heat exchangers.
Alrec01
SE Michigan
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nicely made. Threads sealed easily.

Very nicely made fitting. Worked great installing stainless steel compact heat exchangers for hydronic radiant heat.
Alrec01
SE Michigan
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

cheap coupling

Clean threads quick shipping
BMWBOB911
01331
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product, good Price, fast delivery

great product, good Price, fast delivery
roundjoh
st. louis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Picture doesn't match part

The text description of this part is correct, but the picture is not. This is not the 1" to 3/4" black reducing coupling one needs for the end of a propane burner as it appears to be in the picture.
Andrew
Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well-finished product.

Nice, clean thread and general finish.
WV
Clorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product that fits our needs

We use this product for special dispensers we make. It's smaller than some of the other manufacturers which fits our needs perfectly. So far we haven't had any leaks with our products which is huge since we would have to destroy the product to fix the issue.
Boulder Designs by TLI
The Woodlands, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Place to purchase.

Great products and quick service.
Larry
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Forge burner

I use this at the bottom of my Frosty T Burner. So far it is holding up even though I'm running it inside a forge that is holding around 1700 degrees. Once it wears out I will be buying again.
Calex
MOBILE ALABAMA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product would buy again

I used this product in my custom bathroom no worries about rust or bleeding
Dave
Massachusetts
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy