Shop Resideo Sale
Main product image of T304 1/2" X 1/8" Stainless Steel Hex Bushing
Magnifying glass
Hover image to zoom

T304 1/2" X 1/8" Stainless Steel Hex Bushing

SKU:
K414-0802
Rating:
(24)
Q&A:
(0)
T304 1/2" X 1/8" Stainless Steel Hex Bushing
Magnifying glass
Hover image to zoom
$3.08 each
BOX UP & SAVE 8%
$70.75 box of 25
$2.83 each
In Stock
In Stock
Get 20 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection

Description

–
The Merit Brass class 150 hex bushing is a stainless steel 304 cast pipe fitting with male National Pipe Taper (NPT) threads on one end and female NPT threads on the other end for connecting pipes of different sizes. It has a hexagonal head for increased leverage and use with a wrench. This class 150 fitting is made of stainless steel 304 to ensure higher corrosion resistance than 302 grade steel and it meets standards ANSI B1.20.1 and ISO 49 for quality assurance. Class is a standard relating to tolerance, construction, dimension, and wall thickness, but it is not a direct measurement of maximum working pressure.

Features:
  • Hex bushing for connecting pipes of different sizes
  • Male and female National Pipe Taper (NPT) threads for connecting two pipes
  • Made of stainless steel 304 for greater strength than 302 grade steel
  • Lower carbon content for greater resistance to corrosion
  • Class 150 fittings conform to standards ANSI B1.20.1 and ISO 49 for quality assurance

Specs

–
Size:

1/2" x 1/8"

Material:

Stainless Steel

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of T304 1/2" X 1/8" Stainless Steel Hex Bushing
T304 1/2" X 1/8" Stainless Steel Hex Bushing
SKU: K414-0802
(24)
1/2" x 1/8"

You May Also Need

Product Reviews

4.88 out of 24 reviews
100% would recommend this product
4.88
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 24 reviews

Good quality

Nicely made part. Fits nice.
Andrew
Illinois
5 days ago
Was this review helpful to you?

I will continue to buying products from Supply House

The products are good, and the I response and delivery time are excellen./
Dennis
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use again

Replaced Brass fittings with 304 Stainless for better corrosion resistance
PEM
IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use again

Replaced Brass fittings with 304 Stainless for better corrosion resistance
PEM
IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unbeatable Service

My experience with Supply Warehouse was impeccable. The products I purchased were of top quality and the communication and service was great.
Tom
Hendersonville, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

VERY fast shipping

Good products, competitive prices, haven't been disappointed yet!
SPA48
Indianapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House has exactly what a person needs.

I would gladly do more business with this supplier. Terrific turn around time from order date. Fast shipping and packaged to avoid opening during its travel.
sks
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

very good
bobby3555
10579
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stainless steel Bushing

Great product, great quality, good value
Bob26
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this valve again.

Reducer bushing did its job
Andy
Houston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy