Apply to be a TradeMaster!
Main product image of T304 3/4" Stainless Steel Square Head Plug
Magnifying glass
Hover image to zoom

T304 3/4" Stainless Steel Square Head Plug

SKU:
K417-12
Rating:
(2)
Q&A:
(0)
T304 3/4" Stainless Steel Square Head Plug
Magnifying glass
Hover image to zoom
$3.70 each
BOX UP & SAVE 9%
$84.50 box of 25
$3.38 each
In Stock
In Stock
Get 61 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection

Description

–
The Merit Brass square head solid plug is a class 150 stainless steel 304 cast pipe fitting with male National Pipe Taper (NPT) threads for closing the end of a pipe. The plug inserts into female pipes or fittings and connects with NPT threads, which create a tighter seal than straight threads, and it has a square head for increased leverage and use with a wrench during installation and disassembly. Made of stainless steel 304, the low carbon content of this plug ensures higher corrosion resistance than 302 grade steel. This class 150 fitting meets standards ISO 49 and ANSI B1.20.1 for quality assurance. Class is a standard relating to tolerance, construction, dimension, and wall thickness, but it is not a direct measurement of maximum working pressure.

Features:
  • Square head solid plug for closing and terminating the end of a pipe
  • Male National Pipe Taper (NPT) threads for use with female threaded pipes
  • Made of stainless steel 304 for greater strength than 302 grade steel
  • Square head for increased leverage and use with a wrench
  • Meets standards ISO 49 and ANSI B1.20.1 for quality assurance

Specs

–
Size:

3/4"

Material:

Stainless Steel

Connection Type:

Threaded

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Stainless Steel Square Head Plug

Great quality product. Will work perfect for my project.
Dave
Aurora. CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this for all repairs

Used it as plug for old cast iron radiator
Dodge
Lebanon,PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy