Apply to be a TradeMaster!
Main product image of 7" x 7" Firestop Putty Pad
Magnifying glass
Hover image to zoom

7" x 7" Firestop Putty Pad

Brand:
Metacaulk
SKU:
66335
Rating:
(2)
Q&A:
(0)
7" x 7" Firestop Putty Pad
Magnifying glass
Hover image to zoom
$10.83 each
In Stock
In Stock
Get 235 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red

Description

–
Metacaulk® Putty Pads are used to maintain the hourly rating of fire-rated walls containing electrical outlet boxes and to reduce sound transmission. Only one pad thickness (1/8 inch) is required for a 1 or 2 hour fire rating. No additional putty material needed to plug the end of each electrical metallic tube or conduit at its connection to the box. Hand moldable with no curing time required. STC rating 60, Tested in a UL 411 wall assembly/section to ASTM E90.

Specs

–
Product Type:

Pad

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

We use these in our apartments around light fixtures hanging from the ceiling, we believe this will help disrupt vibration noise from the upstairs units to pass through fixtures. I will update when it's proven successful, but they are easy to install and wrap around electrical boxes.
Audrey
Weaverville, NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy Customer

As A reseller I don't use the product or receive them myself. All are shipped directly to my customers. I've had various purchases with SupplyHouse and haven't had a complaint yet. GOOD JOB I really like the support team too
PopCup
---- Select State ----
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy