Apply to be a TradeMaster!
Main product image of 20.2 Oz 150+ Firestop Sealant
Magnifying glass
Hover image to zoom

20.2 Oz 150+ Firestop Sealant

Brand:
Metacaulk
SKU:
66424
Rating:
(0)
Q&A:
(0)
20.2 Oz 150+ Firestop Sealant
Magnifying glass
Hover image to zoom
$28.68 each
In Stock
In Stock
Get 40 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
20.2 oz.

Description

–
Metacaulk 150+ is a general fire rated sealant for construction joints & through penetrations. Prevents spread of flames/smoke/hot gases/water. All systems rated for up to 4 hours as per ASTM E814 (UL1479) & ASTM E1966 (UL 2079) test standards

Product Features:
  • Flexible set and Excellent freeze-thaw. Cures to an elastomeric seal suitable where dynamic movement is expected
  • For interior use & paintable. Safe & easy to use for most applications; No dilution/mixing is required. Easy to apply & retrofit. Can be applied with conventional caulking gun, bulk loading gun, troweled from pail, or pumped directly from pail
  • STC rating 51
  • Minimum 3-year shelf life and Intumescent
  • Use in interior applications as general fire-rated sealant/smoke seal for construction joints on vertical/horizontal surfaces. Can be used on EMT, telephone & power cable penetrations in concrete floors/walls, gypsum walls & wood floors
Note: Image may not be exact representation of item.

Specs

–
Type:

Firestop Sealant

Volume:

20.2 oz.

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy