Apply to be a TradeMaster!
Main product image of Metalux CGTS 2" x 2" Back-Lit Shallow LED Panel, Selectable CCT 3000/4000/5000K, 32.2W
Magnifying glass
Hover image to zoom

Metalux CGTS 2" x 2" Back-Lit Shallow LED Panel, Selectable CCT 3000/4000/5000K, 32.2W

Brand:
Metalux
SKU:
22CGTS-L3C3R
Rating:
(0)
Q&A:
(0)
Metalux CGTS 2" x 2" Back-Lit Shallow LED Panel, Selectable CCT 3000/4000/5000K, 32.2W
Magnifying glass
Hover image to zoom
$58.67 each
In Stock
In Stock
Get 16 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2"
Product Highlight: Wattage
32.2 Watts

Description

–
This is a Metalux, also known as Cooper Lighting, CGTS 2" x 2" Back-Lit Shallow LED Panel, Selectable CCT 3000/4000/5000K, 32.2W

Features:
  • 3 lumens select: low (2700), medium (3600), high (4700)
  • 3 wattages: 22 / 30 / 40 watts
  • Replaces up to 64W T8 fluorescent troffer
  • Die formed steel housing with scratch resistant frost lens provides even, uniform illumination
  • Aluminum frame with seamless corners for a clean, contemporary design

Specs

–
Size:

2" x 2"

CCT (Kelvin):

5000K

3000K

4000K

Product Type:

Backlit Flat Panel

Lamp Type:

LED

Wattage:

32.2

Series:

Metalux

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy