Apply to be a TradeMaster!
Main product image of Metalux ST 2' LED 1-Lamp Strip, Non-Dimmable, 1150 Lumens, 4000K, 10W
Magnifying glass
Hover image to zoom

Metalux ST 2' LED 1-Lamp Strip, Non-Dimmable, 1150 Lumens, 4000K, 10W

Brand:
Metalux
SKU:
2ST1L1040R
Rating:
(0)
Q&A:
(0)
Metalux ST 2' LED 1-Lamp Strip, Non-Dimmable, 1150 Lumens, 4000K, 10W
Magnifying glass
Hover image to zoom
$22.67 each
In Stock
In Stock
Get 16 Wed, Sep 16
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
White
Product Highlight: Size
2'
Product Highlight: Wattage
10 Watts
Product Highlight: Voltage
120v, 277v

Description

This is a Metalux, also known as Cooper Lighting, ST 2' LED 1-Lamp Strip, Non-Dimmable, 1150 Lumens, 4000K, 10W

Features:
  • 1150 lumen output brightly illuminates the room at only 9.8W power
  • Ideal for replacing single 17W fluorescent lamps
  • No-fuss installation, with option to connect in continuous rows using included aligner
  • Single, frosted polycarbonate lens looks like a classic fluorescent strip
  • Use for surface, suspended applications in single or continuous row mount

Specs

Finish:

White

Size:

2'

Cri:

80

Product Type:

Strip Light

Lumens:

1150

Wattage:

10

CCT (Kelvin):

4000K

Voltage:

120v

277v

Lamp Type:

Integrated LED

Series:

Metalux

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy